Shop All Conduit Clamps & Hangers
American Imaginations
1.25 in. Galvanized Steel Silver E.M.T. Strap
Mfr # AI-36656
Zoro # G010518882
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With Residential/Non-Residential
- Finish Galvanized
- Width 0.5 in
- Length 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36656
- Zoro # G010518882
- UPC # 627622366569
- Country of Origin Canada
- Category Conduit Clamps & Hangers
Dimensions
Width | 0.5 in |
Length | 1.25 in |
Details
Material | Steel |
For Use With | Residential/Non-Residential |
Finish | Galvanized |
Includes | E.M.T. Strap |
Color | Silver |
Weight | 0.5 lbs |
Shape | Curved |
Handle Type | Standard |
Install Type | Clamp |
Description
THIS PRODUCT INCLUDES: 1x e.m.t. strap in silver color. 1. EMT STRAPS ARE SPECIFICALLY DESIGNED FOR SECURING ELECTRICAL METALLIC TUBING EMT CONDUIT IN PLACE, ENSURING IT REMAINS FIXED AND STABLE DURING ELECTRICAL INSTALLATIONS.2. THESE STRAPS TYPICALLY HAVE ONE HOLE, WHICH ALLOWS FOR EASY ATTACHMENT TO SURFACES SUCH AS WALLS, CEILINGS, OR STRUCTURAL COMPONENTS USING SCREWS, NAILS, OR OTHER APPROPRIATE FASTENERS.3. WITH A SIZE OF 1.25 INCHES, EMT STRAPS ARE SPECIFICALLY MANUFACTURED TO FIT EMT CONDUIT WITH THE CORRESPONDING DIAMETER, ENSURING A SNUG AND SECURE FIT.4. THE STRAPS ARE TYPICALLY MADE OF DURABLE AND CORROSION-RESISTANT MATERIALS SUCH AS STEEL OR ZINC-PLATED STEEL, PROVIDING LONG-LASTING SUPPORT AND PROTECTION FOR THE EMT CONDUIT.5. EMT STRAPS ARE ESSENTIAL FOR MAINTAINING PROPER ALIGNMENT AND SUPPORT FOR THE EMT CONDUIT, PREVENTING SAGGING, EXCESSIVE MOVEMENT, OR DAMAGE TO THE CONDUIT AND THE ENCLOSED ELECTRICAL WIRING. This e.m.t. strap features a curved shape with a modern style. This product is made for clamp installation. DIY installation instructions are included in the box. This e.m.t. strap is made with galvanized steel. The primary color of this product is silver and it comes with silver hardware. 1.25-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEP MARINE BEP Pro Installer Class T Fuse Holder w/2 Additional Studs - 225-400A (778-T2S-400)
- GREGORY STRUT Galvannealed G-134 Oval Slotted Strut Channel, 5'-0" (G-134-OS-5'-0"GN)
- REMKE Cord Grip, Snap Elbow, 1/2", .20-.35 (RE13NR)
- D-LINE Tee, Clip-Over, PVC (FLET2010W)
- AMERICAN IMAGINATIONS 0.75 in. 2 Hole Conduit Strap Clamp Curved Grey (AI-36601)
- AMERICAN IMAGINATIONS 1.5 in. 2 Hole Conduit Strap Clamp Curved Galvanized Steel (AI-36629)
- EATON B-LINE Conduit Clamp, 3/8 In EMT, Silver (B1506S)
- NVENT CADDY Beam Clamp, 1/2 to 3/4 in., 3 Layer Finish (BC812M)
- NVENT CADDY Cable Bracket, Polypropylene (CG4)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC250)
- CIRCO 3 x 1 in. Grip Clamp fits Chain Link Top Rail EMT (23)
- American Imaginations Conduit Clamps & Hangers