Shop All Conduit Fittings
American Imaginations
1.25 in. Galvanized Steel Silver E.M.T. Connector-Steel With Insulated Throat
Mfr # AI-36720
Zoro # G110633676
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Adapter
- Conduit Fitting Material Steel
- Color Silver
- Overall Length 1.25 in
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36720
- Zoro # G110633676
- UPC # 627622367207
- Country of Origin Canada
- Category Conduit Fittings
Dimensions
Overall Length | 1.25 in |
Width | 0.5 in |
Details
Conduit Fitting Type | Adapter |
Conduit Fitting Material | Steel |
Color | Silver |
Finish | Galvanized |
Includes | E.M.T. Connector-Steel With Insulated Throat |
For Use With | Residential/Non-Residential |
Weight | 0.5 lbs |
Shape | Cylindrical |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x e.m.t. connector-steel with insulated throat in silver color. THE 1.25 IN. E.M.T. CONNECTOR WITH AN INSULATED THROAT IS MADE OF HIGH-QUALITY STEEL, ENSURING DURABILITY AND RELIABILITY. IT IS SPECIFICALLY DESIGNED FOR USE WITH ELECTRICAL METALLIC TUBING EMT MEASURING 1.25 INCHES IN DIAMETER. THE CONNECTOR FEATURES TWO SET-SCREWS, PROVIDING A STRONG AND SECURE CONNECTION BETWEEN THE EMT AND JUNCTION BOXES OR ENCLOSURES. THE INSULATED THROAT ADDS AN EXTRA LAYER OF SAFETY BY PROTECTING AGAINST ELECTRICAL SHOCKS. WITH ITS STURDY CONSTRUCTION AND DOUBLE SET-SCREW DESIGN, THIS CONNECTOR IS AN IDEAL CHOICE FOR PROFESSIONAL ELECTRICIANS AND DIY ENTHUSIASTS ALIKE. This e.m.t. connector-steel with insulated throat features a cylindrical shape with a modern style. This product is made for adapter installation. DIY installation instructions are included in the box. This e.m.t. connector-steel with insulated throat is made with galvanized steel. The primary color of this product is silver and it comes with silver hardware. 1.25-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Sloped Enclosure, 8 in H, 16 in W, 7 in D, NEMA 12; 13, Screw On (WC08C16)
- TAYMAC While In Use Weatherproof Cover, 1 Gang, 5-1/2 in H, 3-3/4 in W, Polycarbonate, Clear (MM410C)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V AC, 18 A (LC1D188B7)
- TELEMECANIQUE SENSORS Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 240V AC, Actuator Location: Side (XCKP2118N12)
- AMERICAN IMAGINATIONS 2 in. Expansion Joint Plastic Grey Cylindrical (AI-36589)
- AMERICAN IMAGINATIONS 1 in. Galvanized Steel Grey E.M.T. Access Fitting- Type LB (AI-36673)
- AMERICAN IMAGINATIONS 1 in. Galvanized Steel Silver E.M.T. Connector-Steel With Insulated Throat (AI-36718)
- RACO Grounding Connector, 1/2 In., 90 Deg (3542-3)
- ABB Bullet Connector, 1-1/4 In., Thermoplastic (LT125P)
- CARLON Expansion Joint 1-1/2 Inch (E945H)
- LEVITON Commercial and Residential Thermoplastic Ground/Straight Blade Connector 1-15R 20-16 AWG 2 P (00102-0WP)
- American Imaginations Conduit Fittings