Shop All Lock Nuts
American Imaginations
1.25 in. Galvanized Steel Round Metal Lock Nut
Mfr # AI-37102
Zoro # G910518234
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- Hex Width 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37102
- Zoro # G910518234
- UPC # 627622371020
- Country of Origin Canada
- Category Lock Nuts
Dimensions
Hex Width | 1.25 in |
Details
Material | Steel |
Finish | Galvanized |
Description
THIS PRODUCT INCLUDES: 1x metal lock nut in galvanized steel color. THE METAL LOCK NUT BOASTS A SIZE OF 1.25 INCHES AND IS COMPATIBLE WITH BOTH METAL AND PVC FITTINGS. THIS VERSATILE LOCK NUT CAN BE SEAMLESSLY EMPLOYED WITH A VARIETY OF FITTINGS, OFFERING ADAPTABILITY FOR DIFFERENT INSTALLATION SCENARIOS. ITS 1.25-INCH DIMENSION ENSURES A SNUG FIT WHILE ACCOMMODATING BOTH METAL AND PVC COMPONENTS, ENHANCING ITS USABILITY ACROSS VARIOUS APPLICATIONS. WHETHER USED WITH METAL OR PVC FITTINGS, THIS LOCK NUTS STANDARDIZED SIZE SIMPLIFIES INSTALLATION AND CONTRIBUTES TO A SECURE AND DEPENDABLE CONNECTION. This metal lock nut features a round shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This metal lock nut is made with galvanized steel. The primary color of this product is galvanized steel and it comes with galvanized steel hardware. 1.25-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUVECO 3/8 LOCK WASHER ZINC, 200PK (5722)
- DEWALT Double Double Lag Shield, 1/4" Dia, 1-3/8" L, Alloy Steel Plain, 50 PK (09510-PWR)
- PRIME-LINE Hex Lag Screw 5/16in X 2-1/2in A307 Grade A Hot Dip Galvanized Steel 25PK (9055686)
- ZORO SELECT Fully Threaded Rod, 7/16"-20, 6 ft, Steel, Grade B7, Black Oxide Finish (U22170.043.7200)
- AMERICAN IMAGINATIONS 1 in. Galvanized Steel Round Metal Lock Nut (AI-37104)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 5/32 in Ht, 50 PK (U12423.037.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/4"-20, Steel, Grade C, Phosphate and Oil, 9/64 in Ht, 100 PK (U12120.025.0001)
- SUBURBAN BOLT AND SUPPLY Center-Lock Distorted Thread Reversible Lock Nut, 1/2"-13, Steel, Zinc Plated (A042032000R)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/4"-20, Steel, Black Chrome, 8 PK (34123)
- ZORO SELECT Nylon Insert Lock Nut, M24-3.00, Steel, Class 10.9, Zinc Plated, 24 mm Ht, 100 PK (L12410.240.0001)
- MIDWEST FASTENER Serrated Lock Nut, #6-32, 18-8 Stainless Steel, Not Graded, 15 PK (33761)
- American Imaginations Lock Nuts