Shop All Conduit Fittings
American Imaginations
1.25 in. Galvanized Steel Galvanized Steel E.M.T. Connector
Mfr # AI-36699
Zoro # G710535523
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Adapter
- Conduit Fitting Material Steel
- Overall Length 1.25 in
- Finish Galvanized
- Includes E.M.T. Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36699
- Zoro # G710535523
- UPC # 627622366996
- Country of Origin Canada
- Category Conduit Fittings
Dimensions
Overall Length | 1.25 in |
Width | 0.5 in |
Details
Conduit Fitting Type | Adapter |
Conduit Fitting Material | Steel |
Finish | Galvanized |
Includes | E.M.T. Connector |
For Use With | Residential/Non-Residential |
Weight | 0.5 lbs |
Shape | Cylindrical |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x e.m.t. connector in galvanized steel color. 1. THE 1.25-INCH E.M.T. CONNECTOR IS EQUIPPED WITH TWO SET SCREWS THAT ARE UTILIZED FOR FIRMLY SECURING E.M.T. CONDUIT TO BOXES AND PANELS.2. WITH ITS ROBUST SET-SCREW MECHANISM, THE E.M.T. CONNECTOR ENSURES A SECURE AND RELIABLE CONNECTION BETWEEN THE E.M.T. CONDUIT AND ELECTRICAL BOXES OR PANELS.3. THE 1.25-INCH E.M.T. CONNECTORS SET SCREWS PROVIDE ENHANCED STABILITY, PREVENTING THE E.M.T. CONDUIT FROM LOOSENING OR DISCONNECTING FROM ITS INTENDED DESTINATION.4. DESIGNED WITH CONVENIENCE IN MIND, THE E.M.T. CONNECTOR FEATURES EASY INSTALLATION AND REMOVAL, ALLOWING FOR EFFICIENT AND HASSLE-FREE ASSEMBLY OF ELECTRICAL SYSTEMS.5. THE USE OF E.M.T. CONNECTORS WITH SET SCREWS OFFERS A COST-EFFECTIVE SOLUTION FOR SECURING E.M.T. CONDUIT, PROVIDING A STURDY AND DEPENDABLE CONNECTION FOR ELECTRICAL APPLICATIONS. This e.m.t. connector features a cylindrical shape with a modern style. This product is made for adapter installation. DIY installation instructions are included in the box. This e.m.t. connector is made with galvanized steel. The primary color of this product is galvanized steel and it comes with galvanized steel hardware. 1.25-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIKU Corrugated Tubing, Nylon 6, 5/16 in., 25 ft (PAREB-10F-25)
- RITTAL 316L Stainless Steel Sloped Enclosure, 14 in H, 9 in W, 6 in D, NEAM 4X, Hinged (1302600)
- HUBBELL WIRING DEVICE-KELLEMS Sub Plate, Round, Galvanized Steel (S1R4SP2X2DUPLEX)
- FAMATEL IP65 DIN Rail Circuit Breaker Enclosure Module and Outdoor Use (3902-TTB)
- AMERICAN IMAGINATIONS 1 in. Galvanized Steel Silver E.M.T. Connector-Steel With Insulated Throat (AI-36718)
- AMERICAN IMAGINATIONS 1 in. Galvanized Steel Grey E.M.T. Access Fitting- Type LB (AI-36673)
- AMERICAN IMAGINATIONS 2 in. Expansion Joint Plastic Grey Cylindrical (AI-36589)
- RACO Conn Flex, Ac/Mc, 90 deg., 1-1/4", Mall Iron (2205)
- ABB 1 in. 90 Deg Pvc Elbow (UA9AFB-CTN)
- CARLON 3/4In Service Entrance Cap (E998E-CAR)
- RACO Compression Coupling, 1-1/2" L, Steel (1823)
- American Imaginations Conduit Fittings