Shop All Fluorescent Linear Lamps
American Imaginations
1.25 in. Cylindrical Wall Arm in Modern Style
Mfr # AI-38371
Zoro # G310640832
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Chrome
- Max. Overall Bulb Length 0.5 in
- For Use With Residential/Non-Residential
- Bulb Shape Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38371
- Zoro # G310640832
- UPC # 627622383719
- Country of Origin Canada
- Category Fluorescent Linear Lamps
Dimensions
Max. Overall Bulb Length | 0.5 in |
Width | 1.25 in |
Details
Material | Stainless Steel |
Color | Chrome |
For Use With | Residential/Non-Residential |
Bulb Shape | Cylindrical |
Weight | 0.5 lbs |
Finish | Polished |
Includes | Wall Arm |
Install Type | Fitting |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x wall arm in chrome color. THE WALL ARM FOR DRAINAGE SERVES AS A CRUCIAL SUPPORT ELEMENT IN PLUMBING SYSTEMS. THIS COMPONENT IS DESIGNED TO SECURELY ATTACH TO THE WALL, PROVIDING STABILITY AND STRUCTURAL SUPPORT FOR DRAIN PIPES. ITS PURPOSE IS TO MAINTAIN THE PROPER ALIGNMENT AND FUNCTION OF THE DRAINAGE SYSTEM, ENSURING EFFICIENT WASTEWATER FLOW. This wall arm features a cylindrical shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This wall arm is made with stainless steel. The primary color of this product is chrome and it comes with chrome hardware. 1.25-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 500q/mc(eyv) 130v replacement light bulb lamp (500Q/MC(EYV) 130V OSRAM SYLVANIA)
- HALO Polymer "Dead Front" Shallow Baffle Trim, 691Wb (691WB)
- ILC Replacement for Grainger 6vk32 replacement light bulb lamp (6VK32 GRAINGER)
- L.H. DOTTIE L.H. Dottie Top Mount Fluorescent Fixture Hanger (#10 Gauge), 100PK (630)
- AMERICAN IMAGINATIONS 2952.76 in. Cylindrical Silver Armoured Cable 600V (AI-37621)
- AMERICAN IMAGINATIONS 2952.76 in. Cylindrical Silver Armoured Cable 600V (AI-37594)
- AMERICAN IMAGINATIONS 1181.1 in. Cylindrical Silver Armoured Cable 600V (AI-37602)
- AMERICAN IMAGINATIONS 200 AMP Cylindrical Black Entrance Cable in 600V (AI-37647)
- ILC Replacement for Synergetic Halo 30 replacement light bulb lamp (HALO 30 SYNERGETIC)
- SATCO 40W - T12 - Black light Blue Fluorescent - G13 base (S6409)
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (22437)
- American Imaginations Fluorescent Linear Lamps