Shop All Plastic Tube Fittings
American Imaginations
1.25 in. Black Poly Tee
Mfr # AI-38707
Zoro # G610518398
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Shape Tee
- Length (In.) 0.5 in
- Material PVC
- Pipe Fitting Connection Type Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-38707
- Zoro # G610518398
- UPC # 627622387076
- Country of Origin Canada
- Category Plastic Tube Fittings
Dimensions
Length (In.) | 0.5 in |
Details
Basic Pipe Fitting Shape | Tee |
Material | PVC |
Pipe Fitting Connection Type | Tee |
Description
THIS PRODUCT INCLUDES: 1x poly tee in black color. THIS 1.25-INCH PVC TEE IS CONSTRUCTED FROM DURABLE PVC MATERIAL, ENSURING LONGEVITY AND RESISTANCE TO CORROSION. WITH ITS 1.25-INCH SIZE, IT OFFERS A SECURE AND EFFICIENT CONNECTION POINT FOR PLUMBING SYSTEMS. THE TEES DESIGN ALLOWS FOR CONNECTIONS ON ALL THREE ENDS, MAKING IT VERSATILE FOR VARIOUS PLUMBING APPLICATIONS, SUCH AS BRANCHING PIPES OR REDIRECTING WATER FLOW. ITS LARGER SIZE COMPARED TO THE 1-INCH TEE PROVIDES MORE CAPACITY FOR WATER DISTRIBUTION. OVERALL, THIS 1.25-INCH PVC TEE IS A RELIABLE CHOICE FOR YOUR PLUMBING NEEDS, OFFERING DURABILITY AND FLEXIBILITY IN INSTALLATION. This poly tee features a tee shape with a modern style. This product is made for tee installation. DIY installation instructions are included in the box. This poly tee is made with pvc. The primary color of this product is black and it comes with black hardware. 1.25-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2" X 2-1/2" BRASS NIPPLE (311-143)
- COMPONENT HARDWARE Encore® Spout Assembly, 12", horizontal tubular swing, stainless steel (KS11-12-X012)
- GEBERIT Bd 52 Abs 1.5" L68-H68 (151.505.00.1)
- KOHLER Filter Assy (1155507)
- AMERICAN IMAGINATIONS 1 in. x 10 in. Tee Pressure Tank Tee in Modern Style (AI-38653)
- PLUMB PAK ELBOW 45D 1-1/2"" WHT (PP55-7W)
- PARKER TRIPLE-LOK - ORB LONG (6 FF5OX-S)
- PARKER POLYTITE SPRING GUARD (56PSG-4)
- PARKER TRIPLE-LOK - PIPE (6-6 FTX-S)
- B & K 34 MPT Insert Adapter (57543)
- PARKER TRIPLE-LOK PLUG (4 PNTX-S)
- American Imaginations Plastic Tube Fittings