Shop All PVC Pipe Fittings
American Imaginations
1.25 in. Black Poly Male Adapter
Mfr # AI-38702
Zoro # G910792511
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cylindrical
- Pipe Fitting Material PVC
- Color Black
- Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38702
- Zoro # G910792511
- UPC # 627622387021
- Country of Origin Canada
- Category PVC Pipe Fittings
Dimensions
Length | 0.5 in |
Details
Specific Fitting Shape | Cylindrical |
Pipe Fitting Material | PVC |
Color | Black |
Description
THIS PRODUCT INCLUDES: 1x poly male adapter in black color. THIS 1.25 POLY MALE ADAPTER IS CONSTRUCTED FROM PVC MATERIAL, KNOWN FOR ITS DURABILITY AND RESISTANCE TO CORROSION, MAKING IT IDEAL FOR PLUMBING APPLICATIONS. WITH A SIZE OF 1.25 INS X MIP, IT PROVIDES A VERSATILE CONNECTION OPTION FOR PIPES AND FITTINGS OF THE SAME SIZE. PVC IS A COMMONLY USED MATERIAL IN PLUMBING DUE TO ITS RELIABILITY AND LONGEVITY. THE MALE ADAPTER FACILITATES A SECURE AND LEAK-FREE CONNECTION, ENSURING THE INTEGRITY OF THE PLUMBING SYSTEM. ITS 1.25 SIZE ENSURES COMPATIBILITY WITH STANDARD PLUMBING COMPONENTS, MAKING IT A PRACTICAL CHOICE FOR VARIOUS PROJECTS. This poly male adapter features a cylindrical shape with a modern style. This product is made for adapter installation. DIY installation instructions are included in the box. This poly male adapter is made with pvc. The primary color of this product is black and it comes with black hardware. 1.25-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 1/4" Dia x 24" L PressureMax HP 316 SS Corrugated Metal Hose (CA316HP-0025-024)
- VELVAC Brass Pipe Fitting, 1" x 1/4" Pipe Size (016088)
- KOHLER Shower Arm W/ 2Way Diverter (76331-BL)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 1-1/2", CPVC/FPM, S/T (TC20150ST)
- AMERICAN IMAGINATIONS 1 in.x 0.75 in. White Plastic PVC Reducing Tee (AI-38262)
- AMERICAN IMAGINATIONS 2 in. Black Poly Elbow (AI-38766)
- AMERICAN IMAGINATIONS 1.25 in. White Plastic PVC Cap (AI-38272)
- AMERICAN IMAGINATIONS 0.75 in. White Plastic PVC Cross (AI-38264)
- AMERICAN IMAGINATIONS 3 in. White Round Sewer Clean Out Adapter (AI-38147)
- AMERICAN IMAGINATIONS 1 in. White Plastic PVC Union (AI-38240)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 6 in x 6 in x 2 in Pipe Size (401528)
- American Imaginations PVC Pipe Fittings