Shop All PVC Pipe Fittings
American Imaginations
1.25 in. Black Poly Elbow
Mfr # AI-38761
Zoro # G110508653
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape L-90
- Pipe Fitting Material PVC
- Color Black
- Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38761
- Zoro # G110508653
- UPC # 627622387618
- Country of Origin Canada
- Category PVC Pipe Fittings
Dimensions
Length | 0.5 in |
Details
Specific Fitting Shape | L-90 |
Pipe Fitting Material | PVC |
Color | Black |
Description
THIS PRODUCT INCLUDES: 1x poly elbow in black color. THIS IS A 1.25 PVC POLY ELBOW WITH AN INSIDE TO INSIDE INS X INS CONNECTION. PVC, WHICH STANDS FOR POLYVINYL CHLORIDE, IS THE MATERIAL USED FOR THIS ELBOW. ITS COMMONLY USED IN PLUMBING AND IRRIGATION SYSTEMS FOR ITS DURABILITY AND RESISTANCE TO CORROSION. THE 1.25 SIZE INDICATES THE DIAMETER OF THE ELBOW, MAKING IT SUITABLE FOR SPECIFIC PIPING NEEDS. PVC FITTINGS LIKE THIS ELBOW ARE KNOWN FOR THEIR EASE OF INSTALLATION AND LONG-LASTING PERFORMANCE IN VARIOUS APPLICATIONS. This poly elbow features a l-90 shape with a modern style. This product is made for elbow installation. DIY installation instructions are included in the box. This poly elbow is made with pvc. The primary color of this product is black and it comes with black hardware. 1.25-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Dust Cap, Type DC, Nylon, 3/4 (BULK-CGF-508)
- ZORO SELECT FNPT, Steel Merchant Coupling, Class 150 (4HVG8)
- LARSEN SUPPLY CO Phoe2353 Stem Cartridge (S-445-3)
- ZURN Sensor Faucet (Z6955-XL-S-CWB-E)
- AMERICAN IMAGINATIONS 0.5 in. White Plastic PVC Cross (AI-38263)
- AMERICAN IMAGINATIONS 1.5 in. White Plastic PVC Coupling (AI-38172)
- AMERICAN IMAGINATIONS 0.75 in. White Plastic PVC Cross (AI-38264)
- AMERICAN IMAGINATIONS 2 in. Black Poly Elbow (AI-38766)
- AMERICAN IMAGINATIONS 0.75 in. x 0.5 in.Black PVC Poly Male Reducing Adapter (AI-38791)
- AMERICAN IMAGINATIONS 1.25 in.x 1 in. White Plastic PVC Bushing (AI-38220)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 45 PVC DWV STR1.5"" (PVC003230800)
- American Imaginations Fittings