Shop All Barbed Tube Fittings
American Imaginations
1.25 in. Black Poly Coupling
Mfr # AI-38680
Zoro # G610504223
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Fitting Material PVC
- Basic Fitting Shape Cylindrical
- Includes Poly Coupling
- Color Black
- Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38680
- Zoro # G610504223
- UPC # 627622386802
- Country of Origin Canada
- Category Barbed Tube Fittings
Dimensions
Length | 0.5 in |
Details
Basic Fitting Material | PVC |
Basic Fitting Shape | Cylindrical |
Includes | Poly Coupling |
Color | Black |
Description
THIS PRODUCT INCLUDES: 1x poly coupling in black color. THE 1.25 POLY COUPLING IS MADE FROM PVC MATERIAL. THIS COUPLING IS DESIGNED TO CONNECT TWO PIECES OF 1.25 PVC PIPES TOGETHER SECURELY. IT PROVIDES A TIGHT AND RELIABLE SEAL, ENSURING THAT THERE ARE NO LEAKS IN THE PLUMBING SYSTEM. PVC IS KNOWN FOR ITS DURABILITY AND RESISTANCE TO CORROSION, MAKING THIS COUPLING A LONG-LASTING SOLUTION FOR VARIOUS PLUMBING APPLICATIONS. ITS 1.25 SIZE MAKES IT SUITABLE FOR PIPES OF THE SAME DIMENSIONS, COMMONLY USED IN RESIDENTIAL AND COMMERCIAL PLUMBING PROJECTS. This poly coupling features a cylindrical shape with a modern style. This product is made for coupling installation. DIY installation instructions are included in the box. This poly coupling is made with pvc. The primary color of this product is black and it comes with black hardware. 1.25-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" FNPT Stainless Steel Instrumentation Check Valve (6F-C6L-1-SS)
- STREAMLINE Straight Copper Tubing, 4 1/8 in Outside Dia, 10 ft Length, Type K (KH40010)
- GRUVLOK Pipe Flange, Ductile Iron, 6 in, Grooved (0390210185)
- SLOAN Sensor Replacement Kit, Faucet (EBF-80-A)
- AMERICAN IMAGINATIONS 1 in. Black Poly Coupling (AI-38679)
- MEM-CO Mini Barb Fitting, 5/8", Brass, Beaded (B4-0)
- ELDON JAMES 3/16" Barbed x 1/4" MNPT 90 Degree Elbow PK 10 (L4-3WP)
- THRIFCO PLUMBING Nylon 3/4 Barb X 1/2 Mip Adpt (9429430)
- GENOVA Combo 4X4X2 Dwv Wye/Bend (PVC005021600HA)
- PARKER 1/4" x 1/4" x 0.170" Barb Brass Union Tee (224-6-6-4)
- ANDERSON Green Leaf 3/4 in. MPT X 1 in. D Barb Nylon Elbow (CBEL3410BG1)
- American Imaginations Tube Fittings