Shop All Bathtub and Shower Faucet Combo
American Imaginations
12.48-in. W Shower Kit_
Mfr # AI-36189
Zoro # G909544725
Free Shipping & Returns
$1,087.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel-Brass
- Color Oil Rubbed Bronze
- Width 12.48
- Length 16.45
- Weight 9.19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36189
- Zoro # G909544725
- UPC # 627622361892
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 12.48 |
Length | 16.45 |
Details
Material | Stainless Steel-Brass |
Color | Oil Rubbed Bronze |
Weight | 9.19 |
Application | Residential/Non-Residential |
Finish | Oil Rubbed |
Description
THIS PRODUCT INCLUDES: 1x shower kit in oil rubbed bronze color. DO YOU FIND YOURSELF CONSTANTLY REPLACING YOUR ENTIRE SHOWER SYSTEM EVERY YEAR? WOULD YOU LIKE A SHOWER TECHNOLOGY THAT IS BOTH DURABLE AND ELEGANT-LOOKING? LOOK NO FURTHER, AS WE HAVE THE PERFECT SOLUTIONOUR SHOWER SET CONTAINS ONLY THE HIGHEST QUALITY METAL PARTS THAT ARE CAREFULLY SELECTED TO WITHSTAND YEARS OF INTENSIVE USE. THE COMBINATION OF STAINLESS STEEL AND BRASS IS NON-CORROSIVE, AND THE OIL RUBBED BRONZE FINISH GIVES AN ELEGANT LOOK TO ANY BATHROOM DECOR.OUR INNOVATIVE AIR INJECTION TECHNOLOGY ALLOWS FOR UP TO 30 WATER SAVINGS AND IS ALSO IDEAL FOR NOISE REDUCTION. THE WATER AND AIR MIXTURE IS PERFECT FOR AREAS WITH LOW WATER PRESSURETHIS SHOWER KIT INCLUDES AN 8 FIXED SHOWER HEAD, A 3-SPRAY SETTING HAND-HELD SHOWER HEAD, A 59 SHOWER HOSE, A SHOWER HOLDER, AND A CONTROL VALVE, GIVING YOU EVERYTHING YOU NEED FOR THE ULTIMATE SHOWER EXPERIENCEINSTALLATION IS A BREEZE AND REQUIRES NO SPECIAL SKILLS OR EFFORT. OUR SHOWER KIT IS COMPATIBLE WITH ANY KIND OF PLUMBING. ORDER WITH CONFIDENCE AND INSTALL THE 8 RAINFALL SHOWER HEAD NEAR THE CONCEALED WATER PIPE IN YOUR BATHROOM This shower kit features a square shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower kit is made with stainless steel-brass. The primary color of this product is oil rubbed bronze and it comes with oil rubbed bronze hardware. 12.48-in. Width left to right. 16.45-in. Depth back to front. 6.69-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Pressure Balanced Rough-In, Tub Shower Valve, Oil Rubbed Bronze (KB655V)
- LEGRIS Barbed, Push-to-Connect Elbow, 6mm Tube Size, Nylon, Black, 10 PK (3182 06 00)
- ZORO SELECT 3/4" MNPT x 2-1/2" TBE Red Brass Pipe Nipple Sch 80 (464-025X)
- HAYWARD FLOW CONTROL Butterfly Valve, 8", PVC/EPDM, Lever Handle (BYCS1080E1LGA)
- AMERICAN IMAGINATIONS 13.4-in. W Shower Kit_ (AI-36139)
- AMERICAN IMAGINATIONS 14.5-in. W Shower Kit_ (AI-36199)
- AMERICAN IMAGINATIONS 11.79-in. W Shower Kit_ (AI-36201)
- AMERICAN IMAGINATIONS 13.5-in. W Shower Kit_ (AI-36165)
- CHATHAM Tub and Shower Faucet, Matte Black, Wall Mount (KB650)
- CENTRAL BRASS 3-Handle Tub and Shower Set, Polished Chrome, Wall (80868-L3)
- KISSLER Tub and Shower Knob Handle, For Delta (46-9392)
- American Imaginations Bathtub and Shower Faucet Combo