Shop All Bathtub and Shower Faucet Combo
American Imaginations
12.44-in. W Shower Kit_
Mfr # AI-36216
Zoro # G409544874
product price: $1,041.99
/ea
Free Shipping & Returns
$1,041.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Black
- Width 12.44
- Length 16.18
- Weight 6.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36216
- Zoro # G409544874
- UPC # 627622362165
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 12.44 |
Length | 16.18 |
Details
Material | Brass |
Color | Black |
Weight | 6.63 |
Application | Residential/Non-Residential |
Finish | Matte |
Description
THIS PRODUCT INCLUDES: 1x shower kit in black color. THE ROUGH-IN VALVE AND TUB SPOUT ARE MADE OF SOLID BRASS, MAKING THEM DURABLE. THE STANDARD NPT 12 THREADS ARE DESIGNED TO BE USED WITH STANDARD PLUMBING CONNECTIONS IN THE U.S. AND CANADA.THIS TUB FAUCET HAS A HIGH FLOW CARTRIDGE, WHICH ALLOWS IT TO FILL UP YOUR BATH QUICKLY. THE HIGH FLOW WATERFALL TUB SPOUT NOT ONLY ADDS ELEGANCE TO YOUR BATH BUT ALSO ENHANCES ITS FUNCTIONALITY.THE CLASSICAL 3-HANDLES PROVIDE SLEEK OPERATIONS AND MAKE IT EASY TO ADJUST THE WATER TEMPERATURE AND FLOW. THE MATTE BLACK ULTRA-THIN 8-INCH STAINLESS STEEL SHOWER HEAD HELPS YOU SAVE WATER WHILE ALSO ADDING AESTHETIC APPEAL.THE SHOWER TUB FAUCET SET COMES COMPLETE WITH A SHOWER HEAD, TUB SPOUT, AND ROUGH-IN VALVE FOR EASY INSTALLATION, WHICH SAVES YOU COSTS. IT IS ALSO ON THE CALIFORNIA CEC LIST WITH A FLOW RATE OF 1.8GPM 6.8LMIN. This shower kit features a square shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower kit is designed for a 1 hole faucet and the faucet drilling location is on the wall mount. This shower kit is made with brass. The primary color of this product is black and it comes with black hardware. 12.44-in. Width left to right. 16.18-in. Depth back to front. 6.85-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Thrd HexPlug, Forged, 3000, 2" (4308000916)
- MILWAUKEE VALVE Gate Valve, 1 In., Low Lead Brass (UP667 1)
- ZORO SELECT 1/2" Barb PVC Ball Valve 3-Way (6902290)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 2 1/2 in x 2 1/2 in x 1 1/2 in Pipe Size (402291)
- AMERICAN IMAGINATIONS 11.79-in. W Shower Kit_ (AI-36201)
- AMERICAN IMAGINATIONS 14.5-in. W Shower Kit_ (AI-36199)
- AMERICAN IMAGINATIONS 13.4-in. W Shower Kit_ (AI-36139)
- AMERICAN IMAGINATIONS 13.5-in. W Shower Kit_ (AI-36165)
- AMERICAN IMAGINATIONS 12.48-in. W Shower Kit_ (AI-36189)
- KOHLER Pitch Shower Only Headless Kit (TLS97077-4-2MB)
- KIBI Circular Floor Mount Tub Filler With Hand Shower - Brush Nickel (KTF301BN)
- American Imaginations Bathtub Faucets & Accessories