Shop All LED Light Bulbs
American Imaginations
1.24-in. W Light Bulb_
Mfr # AI-36090
Zoro # G709544642
product price: $434.99
/ea
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Round
- Bulb Type Standard
- Voltage 110-120V
- Bulb Primary Application Residential/Non-Residential
- Width 1.24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36090
- Zoro # G709544642
- UPC # 627622360901
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 1.24 |
Length | 1.24 |
Details
Bulb Shape | Round |
Bulb Type | Standard |
Voltage | 110-120V |
Bulb Primary Application | Residential/Non-Residential |
Item | Light Bulb |
Bulb Finish | Glass |
Light Color | White |
Housing Material | Glass |
Description
THIS PRODUCT INCLUDES: 1x light bulb in white color. BRIGHTNESS 450LM, 0-100 BROAD DIMMING RANGE, WORKS WITH OVER 95 LED DIMMERS. NO BUZZ, NO FLICKERING, INSTAN ON0.5S, HIGH CRI90, A-GRADE MATERIAL. THIS DEVICE IS NOT INTENDED FOR USE WITH EMERGENCY EXITS. RISK FOR ELECTRIC SHOCK - DO NOT USE WHERE DIRECTLY EXPOSED TO WATER, CURRENT 40MA, FREQUENCY 60HZ. BRIGHT DAYLIGHT WHITE. THE LED CANDLE LIGHT BULBS GIVE OFF BRIGHT AND COMFORTABLE LIGHTING WITH 90 HIGH CRI COLOR RENDERING INDEX. AT 5000 KELVIN THE BULBS DELIVER BRIGHT, CRISP COLOR, NO STROBE, GREAT FOR INDOOR AND OUTDOOR ENCLOSED LIGHTING FIXTURES. THE LED CANDELABRA BULBS ARE BUILT WITH TOP QUALITY MATERIALS AND COMPLY TO ALL ELECTRICAL CRITERIA - WITH A FOCUS ON LONGEVITY AND ENVIRONMENTAL SUSTAINABILITY. 35,000 HOURS LONG LIFESPAN, REPLACE YOUR OLD 40W INCANDESCENT BULBS BY 4W FILAMENT LED BULBS, SAVING YOU THE COST OF FREQUENT BULBS REPLACEMENT. LED CANDELABRA BULB 40W EQUIVALENT DIMMABLE E12 FILAMENT CANDLE BULBS 4W, 450 LUMENS, 5000K DAYLIGHT WHITE CA10 LED CHANDELIER LIGHT BULBS, 90 CRI, UL LISTED - 6 PACK. This light bulb features a round shape with a traditional style. This product is made for bulb socket installation. DIY installation instructions are included in the box. This light bulb is made with glass. cUL Listed certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is white and it comes with brass hardware. 1.24-in. Width left to right. 1.24-in. Depth back to front. 4-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO 26W PRO SERIES FLOUR. WORK LIGHT 25' 16 (BYSL-975)
- ACUITY BRANDS LIGHTING LITHONIA Lithonia Lighting, 4' LED Square-Basket Wraparound MVOLT 30L 3500 CCT (SBL4 LP835)
- HALO Adjustable Slot Aperture, 3006 (3006WHBB)
- ILC Replacement for Lights OF America Fcl30ex-l replacement light bulb lamp (FCL30EX-L LIGHTS OF AMERICA)
- AMERICAN IMAGINATIONS 6W Bulb Socket Light Bulb Warm White Glass (AI-37419)
- AMERICAN IMAGINATIONS 60W Bulb Socket Light Bulb Clear Glass (AI-37544)
- AMERICAN IMAGINATIONS 43W Bulb Socket Light Bulb Clear Glass (AI-37494)
- AMERICAN IMAGINATIONS 35W Bulb Socket Light Bulb Warm White Glass (AI-37694)
- AMERICAN IMAGINATIONS 175W Bulb Socket Light Bulb Clear Glass (AI-37693)
- SATCO 18W T2 LED Light Bulb - Bi Pin GU24 Base - White Finish (S8205)
- GE LAMPS LED, 11.5 W, T8, Medium Bi-Pin (G13) (LED11ET8/G/4/835)
- American Imaginations LED Light Bulbs