Shop All LED Light Bulbs
American Imaginations
1.24-in. W Light Bulb_
Mfr # AI-36088
Zoro # G809544665
product price: $434.99
/ea
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Round
- Bulb Type Standard
- Voltage 110-120V
- Bulb Primary Application Residential/Non-Residential
- Width 1.24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36088
- Zoro # G809544665
- UPC # 627622360888
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 1.24 |
Length | 1.24 |
Details
Bulb Shape | Round |
Bulb Type | Standard |
Voltage | 110-120V |
Bulb Primary Application | Residential/Non-Residential |
Light Color | Warm White |
Bulb Finish | Glass |
Item | Light Bulb |
Housing Material | Glass |
Description
THIS PRODUCT INCLUDES: 1x light bulb in warm white color. LED. BRIGHTNESS 450LM, 0-100 BROAD DIMMING RANGE, WORKS WITH OVER 95 LED DIMMERS. NO BUZZ, NO FLICKERING, INSTAN ON0.5S, HIGH CRI90, A-GRADE MATERIAL. THIS DEVICE IS NOT INTENDED FOR USE WITH EMERGENCY EXITS. RISK FOR ELECTRIC SHOCK - DO NOT USE WHERE DIRECTLY EXPOSED TO WATER, CURRENT 40MA, FREQUENCY 60HZ. 90 CRI DIMMABLE LED CANDELABRA BULB FLAME TIP 40W EQUIVALENT E12 FILAMENT CANDLE BULBS 4W, 450 LUMENS, 2700K WARM WHITE CA10 LED CHANDELIER LIGHT BULBS, UL LISTED - 6 PACK. This light bulb features a round shape with a traditional style. This product is made for bulb socket installation. DIY installation instructions are included in the box. This light bulb is made with glass. cUL Listed certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is warm white and it comes with brass hardware. 1.24-in. Width left to right. 1.24-in. Depth back to front. 4-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERALD 10FT LED Strip Lights, Colored USB Connecting TV Backlight with Remote, 16 Color Lights (SM-720-1610)
- JUNO LIGHTING Track Section, 4 ft, White (R 4FT WH)
- COAST Headlamp, Black, Dual Power, 2075lm (XPH34R)
- SCORPION MASTER Scorpion 14 LED Black/Purple LED UV Flashlight AAA Battery (302479)
- AMERICAN IMAGINATIONS 43W Bulb Socket Light Bulb Clear Glass (AI-37494)
- AMERICAN IMAGINATIONS 175W Bulb Socket Light Bulb Clear Glass (AI-37693)
- AMERICAN IMAGINATIONS 6W Bulb Socket Light Bulb Warm White Glass (AI-37419)
- AMERICAN IMAGINATIONS 35W Bulb Socket Light Bulb Warm White Glass (AI-37694)
- AMERICAN IMAGINATIONS 60W Bulb Socket Light Bulb Clear Glass (AI-37544)
- SATCO Bulb, LED, 1.4W, 120V, B11, Base E26, 27K (S9154)
- BULBRITE 40W Equivalent Amber Light A19 Dimmable LED Filament Light Bulb, 2PK (861083)
- American Imaginations LED Light Bulbs