Shop All Bathtub and Shower Faucet Combo
American Imaginations
12.29-in. W Shower Kit_
Mfr # AI-36215
Zoro # G909544824
product price: $1,064.99
/ea
Free Shipping & Returns
$1,064.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Oil Rubbed Bronze
- Width 12.29
- Length 16.09
- Weight 6.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36215
- Zoro # G909544824
- UPC # 627622362158
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 12.29 |
Length | 16.09 |
Details
Material | Stainless Steel |
Color | Oil Rubbed Bronze |
Weight | 6.9 |
Application | Residential/Non-Residential |
Finish | Oil Rubbed |
Description
THIS PRODUCT INCLUDES: 1x shower kit in oil rubbed bronze color. THE TUB SPOUT AND ROUGH-IN VALVE ARE MADE OF SOLID BRASS TO ENSURE DURABILITY, WITH STANDARD NPT 12 THREADS DESIGNED TO FIT WITH STANDARD U.S. AND CANADA PLUMBING CONNECTIONS. THE HIGH FLOW CARTRIDGE OF THIS TUB FAUCET ENABLES FAST BATHTUB FILLING, AND THE HIGH FLOW WATERFALL TUB SPOUT PROVIDES BOTH ELEGANCE AND FUNCTIONALITY TO YOUR BATH. THE CLASSICAL 3-HANDLES OF THE TUB FAUCET SET MAKE IT EASY TO ADJUST THE WATER TEMPERATURE AND FLOW WITH SLEEK OPERATIONS.THE ULTRA-THIN 8 INCH STAINLESS STEEL SHOWER HEAD IN OIL RUBBED BRONZE ADDS AN AESTHETIC APPEAL AND SAVES WATER. THIS SHOWER TUB FAUCET SET COMES COMPLETE WITH A SHOWER HEAD, TUB SPOUT, AND ROUGH-IN VALVE FOR EASY INSTALLATION AND COST SAVINGS. ITS ALSO INCLUDED ON THE CALIFORNIA CEC LIST WITH A FLOW RATE OF 1.8GPM 6.8LMIN. This shower kit features a square shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower kit is designed for a 1 hole faucet and the faucet drilling location is on the wall mount. This shower kit is made with stainless steel. The primary color of this product is oil rubbed bronze and it comes with oil rubbed bronze hardware. 12.29-in. Width left to right. 16.09-in. Depth back to front. 6.7-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Ball Valve, 3 Way, 1/2" NPT (450254)
- DELTA Monitor(R) 14 Series Shower Trim - Less Handle - Less Head (T14297-LHP-LHD)
- HOSE MASTER 3/4" Dia x 36" L 321 SS Flexible Metal Hose (G075SHXJ360)
- THOGUS Nylon Plug 3/4" Hexhead (TP4012/N)
- AMERICAN IMAGINATIONS 13.5-in. W Shower Kit_ (AI-36165)
- AMERICAN IMAGINATIONS 14.5-in. W Shower Kit_ (AI-36199)
- AMERICAN IMAGINATIONS 12.48-in. W Shower Kit_ (AI-36189)
- AMERICAN IMAGINATIONS 13.4-in. W Shower Kit_ (AI-36139)
- AMERICAN IMAGINATIONS 11.79-in. W Shower Kit_ (AI-36201)
- KINGSTON BRASS KB243PLAB Tub and Shower Faucet, Antique Brass (KB243PLAB)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB638)
- American Imaginations Bathtub and Shower Faucet Combo