Shop All Bathtub and Shower Faucet Combo
American Imaginations
12.24-in. W Shower Kit_
Mfr # AI-36200
Zoro # G909544879
product price: $1,188.99
/ea
Free Shipping & Returns
$1,188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Oil Rubbed Bronze
- Width 12.24
- Length 16.33
- Weight 9.89
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36200
- Zoro # G909544879
- UPC # 627622362004
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 12.24 |
Length | 16.33 |
Details
Material | Stainless Steel |
Color | Oil Rubbed Bronze |
Weight | 9.89 |
Application | Residential/Non-Residential |
Finish | Oil Rubbed |
Description
THIS PRODUCT INCLUDES: 1x shower kit in oil rubbed bronze color. THIS BATHROOM SHOWER FAUCET SET FEATURES A SHOWER SYSTEM WITH AN OIL RUBBED BRONZE FINISH. IT INCLUDES A WALL-MOUNTED 8-INCH SHOWER HEAD AND HANDLE SET, ALONG WITH A HANDHELD SHOWERHEAD. THE 3-FUNCTION TUB AND SHOWER TRIM KIT COMES COMPLETE WITH A ROUGH-IN VALVE FOR ADDED CONVENIENCE.THIS SHOWER SET IS MADE ENTIRELY OF METAL, INCLUDING THE SHOWER VALVE BODY, STAINLESS STEEL SHOWER HEAD, HANDHELD SHOWERHEAD, SHOWER ARM, AND TUB SPOUT. THE OIL RUBBED BRONZE FINISH ADDS AN ELEGANT TOUCH TO ANY BATHROOM DECOR.THE 8 SQUARE SHOWER HEAD OFFERS EXCELLENT COVERAGE, ALLOWING YOU TO SOAK YOUR ENTIRE BODY. THE SWIVEL BALL FEATURE ENABLES YOU TO ADJUST THE ANGLE OF THE SHOWER-HEAD TO YOUR LIKING, PROVIDING A LUXURIOUS HOTEL OR SPA-LIKE EXPERIENCE.THE SHOWER SET FEATURES AIR ENERGY TECHNOLOGY, ENSURING A CONSISTENTLY POWERFUL RAIN SHOWER EXPERIENCE EVEN UNDER LOW WATER PRESSURE. ITS AN EXCELLENT GIFT OPTION FOR FRIENDS AND FAMILY, ESPECIALLY THOSE RENOVATING A NEW HOUSE.THIS SHOWER SET IS CUPC CERTIFIED AND MEETS ASME A112.18.1-2018CSA B125.1-18 STANDARDS, WITH 12 NPT THREADS ON BOTH THE SHOWER ARM AND VALVE BODY. This shower kit features a square shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower kit is designed for a 1 hole faucet and the faucet drilling location is on the wall mount. This shower kit is made with stainless steel. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is oil rubbed bronze and it comes with oil rubbed bronze hardware. 12.24-in. Width left to right. 16.33-in. Depth back to front. 6.6-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Soil Pipe Cutter, Up to 8in. dia (238-P)
- SPEAKMAN Replacement Ball Valve (SE-911-SS)
- ACE TRADING - FITTIN STZ Industries 1/2 in. FIP each X 1/2 in. D FIP each Galvanized Malleable Iron Coupling (317UPMCO-12)
- ZORO SELECT 3/4" FNPT 304 SS 45 Degree Elbow (404E111N034)
- AMERICAN IMAGINATIONS 12.48-in. W Shower Kit_ (AI-36189)
- AMERICAN IMAGINATIONS 14.5-in. W Shower Kit_ (AI-36199)
- AMERICAN IMAGINATIONS 13.5-in. W Shower Kit_ (AI-36165)
- AMERICAN IMAGINATIONS 13.4-in. W Shower Kit_ (AI-36139)
- AMERICAN IMAGINATIONS 12.01-in. W Shower Kit_ (AI-36213)
- AMERICAN IMAGINATIONS 11.79-in. W Shower Kit_ (AI-36201)
- CENTRAL BRASS 3-Handle Tub and Shower Set, Polished Chrome, Wall (80868-C3)
- American Imaginations Bathtub and Shower Faucet Combo