Shop All Bathtub and Shower Faucet Combo
American Imaginations
12.24-in. W Shower Kit_
Mfr # AI-36157
Zoro # G209544814
product price: $961.99
/ea
Free Shipping & Returns
$961.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Brushed Gold
- Width 12.24
- Length 16.18
- Weight 5.86
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36157
- Zoro # G209544814
- UPC # 627622361571
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 12.24 |
Length | 16.18 |
Details
Material | Brass |
Color | Brushed Gold |
Weight | 5.86 |
Application | Residential/Non-Residential |
Finish | Brushed |
Description
THIS PRODUCT INCLUDES: 1x shower kit in brushed gold color. THIS IS A BRUSHED GOLD SHOWER FAUCET SET THAT INCLUDES A TUB SPOUT, A TUB AND SHOWER TRIM KIT WITH A 6-SPRAY TOUCH-CLEAN SHOWER HEAD, AND A BATHROOM SINGLE-HANDLE TUB AND SHOWER SYSTEM. THE ROUGH-IN VALVE IS ALSO INCLUDED. This shower kit features a round shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower kit is designed for a 1 hole faucet and the faucet drilling location is on the wall mount. This shower kit is made with brass. The primary color of this product is brushed gold and it comes with brushed gold hardware. 12.24-in. Width left to right. 16.18-in. Depth back to front. 6.77-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Replacement Gasket (33853)
- NAUGATUCK Float Ball, Round, SS, 2 In (GR20S4281A)
- ENCORE Pre-Rinse Spray Valve, 0.65 gpm Flow Rate (KLP50-0220-65)
- ZORO SELECT Tubing, Flexible Polypropylene, .170 In ID (1522-170250)
- AMERICAN IMAGINATIONS 12.01-in. W Shower Kit_ (AI-36213)
- AMERICAN IMAGINATIONS 13.4-in. W Shower Kit_ (AI-36139)
- AMERICAN IMAGINATIONS 12.48-in. W Shower Kit_ (AI-36189)
- AMERICAN IMAGINATIONS 14.5-in. W Shower Kit_ (AI-36199)
- AMERICAN IMAGINATIONS 11.79-in. W Shower Kit_ (AI-36201)
- AMERICAN IMAGINATIONS 13.5-in. W Shower Kit_ (AI-36165)
- THRIFCO PLUMBING Tub/Shower 3-Handle Remodeling Trim Kit for Price Pfister, Por (9400006)
- American Imaginations Bathtub Faucets & Accessories