Shop All Bathtub and Shower Faucet Combo
American Imaginations
12.20-in. W Shower Kit_
Mfr # AI-36145
Zoro # G809544917
product price: $1,007.99
/ea
Free Shipping & Returns
$1,007.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Brushed Nickel
- Width 12.2
- Length 16.25
- Weight 6.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36145
- Zoro # G809544917
- UPC # 627622361458
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 12.2 |
Length | 16.25 |
Details
Material | Brass |
Color | Brushed Nickel |
Weight | 6.6 |
Application | Residential/Non-Residential |
Finish | Brushed |
Description
THIS PRODUCT INCLUDES: 1x shower kit in brushed nickel color. THE ROUGH-IN VALVE AND TUB SPOUT ARE MADE OF SOLID BRASS TO ENSURE DURABILITY, AND THEY HAVE STANDARD NPT 12 THREADS THAT ARE DESIGNED FOR USE WITH STANDARD PLUMBING CONNECTIONS IN THE U.S. AND CANADA.WITH A HIGH FLOW CARTRIDGE, THIS TUB FAUCET CAN QUICKLY FILL UP YOUR BATH. ADDITIONALLY, THE HIGH FLOW WATERFALL TUB SPOUT ADDS BOTH ELEGANCE AND FUNCTIONALITY TO YOUR BATH.THE CLASSICAL 3-HANDLES MAKE IT EASY TO ADJUST THE WATER TEMPERATURE AND FLOW, AND THEY OPERATE SMOOTHLY. THE BRUSHED NICKEL ULTRA-THIN 8-INCH STAINLESS STEEL SHOWER HEAD HELPS CONSERVE WATER WHILE ALSO PROVIDING AN AESTHETICALLY PLEASING APPEARANCE.THE SHOWER TUB FAUCET SET INCLUDES A SHOWER HEAD, TUB SPOUT, AND ROUGH-IN VALVE, MAKING INSTALLATION EASY AND COST-EFFECTIVE. IT IS ALSO ON THE CALIFORNIA CEC LIST AND HAS A FLOW RATE OF 1.8GPM 6.8LMIN. This shower kit features a square shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower kit is designed for a 1 hole faucet and the faucet drilling location is on the wall mount. This shower kit is made with brass. The primary color of this product is brushed nickel and it comes with brushed nickel hardware. 12.20-in. Width left to right. 16.25-in. Depth back to front. 6.61-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Toilet, Gravity Flush, Siphon Jet, Floor Mounted Mount, Elongated, Black (3940-7)
- APOLLO PEX 3/8 in - 3/4 in. PEX Stub-Out Bend Support Bar (APXSOBAR)
- UNITED BRASS WORKS Globe Valve, 1-1/4 In., FNPT (285948)
- COLDER 3/8" Hose Barb Inline Coupling (HFCD17612)
- AMERICAN IMAGINATIONS 14.5-in. W Shower Kit_ (AI-36199)
- AMERICAN IMAGINATIONS 13.4-in. W Shower Kit_ (AI-36139)
- AMERICAN IMAGINATIONS 11.79-in. W Shower Kit_ (AI-36201)
- AMERICAN IMAGINATIONS 13.5-in. W Shower Kit_ (AI-36165)
- AMERICAN IMAGINATIONS 12.48-in. W Shower Kit_ (AI-36189)
- KINGSTON BRASS Tub and Shower Faucet, Polished Nickel, Wall Mount (KBX8136DPL)
- KIBI Circular Floor Mount Tub Filler With Hand Shower - Brushed Gold (KTF301BG)
- American Imaginations Bathtub and Shower Faucet Combo