Shop All Bathtub and Shower Faucet Combo
American Imaginations
12.16-in. W Shower Kit_
Mfr # AI-36239
Zoro # G109544907
product price: $958.99
/ea
Free Shipping & Returns
$958.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel-Brass
- Color Black
- Width 12.16
- Length 16.22
- Weight 7.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36239
- Zoro # G109544907
- UPC # 627622362394
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 12.16 |
Length | 16.22 |
Details
Material | Stainless Steel-Brass |
Color | Black |
Weight | 7.8 |
Application | Residential/Non-Residential |
Finish | Matte Black |
Description
THIS PRODUCT INCLUDES: 1x shower kit in black color. THIS TUB FAUCET SET FEATURES A HIGH-QUALITY SELECTION OF METAL PARTS THAT ARE CAREFULLY CHOSEN TO ENSURE LONGEVITY, EVEN WITH FREQUENT USE. THE COMBINATION OF STAINLESS STEEL AND BRASS IS NON-CORROSIVE, AND THE MATTE BLACK FINISH ADDS AN ELEGANT TOUCH TO ANY BATHROOM DECOR.ADDITIONALLY, THE HANDHELD SHOWER IS EQUIPPED WITH A 59 PVC SHOWER HOSE, PROVIDING TARGETED CLEANING DURING A BATH, EASY RINSING AFTER A BATH, AND HASSLE-FREE WASHING OF CHILDREN AND PETS. THIS FEATURE OFFERS MAXIMUM FLEXIBILITY AND MOVEMENT.THE STANDARD NPT 12 THREADS MAKE IT COMPATIBLE WITH STANDARD PLUMBING CONNECTIONS IN THE U.S. AND CANADA, AND THE CONCEALED BOX DESIGN ALLOWS FOR EASY INSTALLATION, MAINTENANCE, AND REMODELING. THIS FEATURE MAKES IT PARTICULARLY SUITABLE FOR DIY USERS. This shower kit features a unique shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower kit is designed for a 1 hole faucet and the faucet drilling location is on the wall mount. This shower kit is made with stainless steel-brass. The primary color of this product is black and it comes with black hardware. 12.16-in. Width left to right. 16.22-in. Depth back to front. 6.57-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Wall Mounted, Shower Head Kit, Chrome, Wall (L2353)
- VNE Adapter Clamp X, Female, Npt T316L (EG22-6L1.5X.75)
- JOMAR VALVE 1" FNPT Brass Gas Ball Valve Inline (240-005B)
- ECCOTEMP Builder Grade 7.0 GPM Outdoor Natural Gas Tankless Water Heater (7GB-NG)
- AMERICAN IMAGINATIONS 13.5-in. W Shower Kit_ (AI-36165)
- AMERICAN IMAGINATIONS 14.5-in. W Shower Kit_ (AI-36199)
- AMERICAN IMAGINATIONS 13.4-in. W Shower Kit_ (AI-36139)
- AMERICAN IMAGINATIONS 12.48-in. W Shower Kit_ (AI-36189)
- AMERICAN IMAGINATIONS 11.79-in. W Shower Kit_ (AI-36201)
- B & K Tub and Shower Faucet, 3 Acrylic Handles PK6 (222-215)
- KIBI Circular Floor Mount Tub Filler With Hand Shower - Chrome (KTF301CH)
- American Imaginations Bathtub Faucets & Accessories