Shop All Bathtub and Shower Faucet Combo
American Imaginations
12.16-in. W Shower Kit_
Mfr # AI-36237
Zoro # G309544875
product price: $927.99
/ea
Free Shipping & Returns
$927.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Chrome
- Width 12.16
- Length 16.22
- Weight 7.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36237
- Zoro # G309544875
- UPC # 627622362370
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 12.16 |
Length | 16.22 |
Details
Material | Brass |
Color | Chrome |
Weight | 7.8 |
Application | Residential/Non-Residential |
Finish | Chrome |
Description
THIS PRODUCT INCLUDES: 1x shower kit in chrome color. THIS SET OF TUB FAUCETS IS MADE UP OF HIGH-QUALITY METAL PARTS THAT HAVE BEEN CAREFULLY SELECTED FOR THEIR DURABILITY, ENSURING THEY WILL LAST FOR YEARS EVEN WITH HEAVY USAGE. THE COMBINATION OF STAINLESS STEEL AND BRASS IS NON-CORROSIVE AND THE POLISHED CHROME FINISH ADDS AN ELEGANT TOUCH TO ANY BATHROOM DECOR.INCLUDED IN THIS SET IS A HANDHELD SHOWER WITH A 59 PVC SHOWER HOSE THAT ALLOWS FOR TARGETED CLEANING DURING A BATH, RINSING OFF AFTER A BATH, OR WASHING CHILDREN AND PETS WITH EASE. THIS OFFERS MAXIMUM FLEXIBILITY AND MOVEMENT.THE STANDARD NPT 12 THREADS HAVE BEEN DESIGNED TO WORK WITH STANDARD PLUMBING CONNECTIONS IN THE U.S. AND CANADA. ADDITIONALLY, THE CONCEALED BOX HAS BEEN DESIGNED FOR EASY INSTALLATION, MAINTENANCE, AND REMODELING, MAKING IT ESPECIALLY SUITABLE FOR DIY USERS.THE SET COMES COMPLETE WITH A SHOWER HEAD, TUB SPOUT, AND ROUGH-IN VALVE, MAKING INSTALLATION EASY AND COST-EFFECTIVE. IT IS ALSO LISTED ON THE CALIFORNIA CEC LIST 1.8GPM 6.8LMIN. This shower kit features a unique shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower kit is designed for a 1 hole faucet and the faucet drilling location is on the wall mount. This shower kit is made with brass. The primary color of this product is chrome and it comes with chrome hardware. 12.16-in. Width left to right. 16.22-in. Depth back to front. 6.5-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 3" x 3" x 2" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0310054606)
- MILTON 10 PK PTC Tube Fitting, 1/8" MNPT, 1/4" OD, PK10 (2200-2)
- NVENT CADDY Clevis Hanger, 3/4 In, 215 lb Max Load (4020075CP)
- ANVIL 1" x 3/4" x 1/2" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0310041009)
- AMERICAN IMAGINATIONS 11.79-in. W Shower Kit_ (AI-36201)
- AMERICAN IMAGINATIONS 13.5-in. W Shower Kit_ (AI-36165)
- AMERICAN IMAGINATIONS 13.4-in. W Shower Kit_ (AI-36139)
- AMERICAN IMAGINATIONS 12.01-in. W Shower Kit_ (AI-36213)
- AMERICAN IMAGINATIONS 14.5-in. W Shower Kit_ (AI-36199)
- AMERICAN IMAGINATIONS 12.48-in. W Shower Kit_ (AI-36189)
- CENTRAL BRASS Two Handle Tub and Shower Set, Polished Chrome, Wall (6076)
- American Imaginations Bathtub Faucets & Accessories