American Imaginations

12.16-in. W Shower Kit_


product price: $1,063.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Stainless Steel
  • Color Oil Rubbed Bronze
  • Width 12.16
  • Length 16.18
  • Weight 6.17
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 12.16
Length 16.18

Details

Material Stainless Steel
Color Oil Rubbed Bronze
Weight 6.17
Application Residential/Non-Residential
Finish Oil Rubbed

Description

THIS PRODUCT INCLUDES: 1x shower kit in oil rubbed bronze color. EXPERIENCE THE ULTIMATE SHOWER LUXURY WITH OUR 35-SETTING ULTRA-LUXURY 3-WAY MULTI SHOWER SYSTEM. YOU HAVE THE OPTION TO USE TWO SHOWER HEADS SEPARATELY OR COMBINE THE FIXED MOUNT SHOWERHEAD AND HANDHELD SHOWER WITH HOSE TO ACCESS A TOTAL OF 35 WATER FLOW PATTERNS. EACH HIGH-POWERED SHOWER HEAD FEATURES SIX FULL SETTINGS, INCLUDING POWER RAIN, MASSAGE, STAY-WARM MIST, WATER-SAVING ECONOMY RAIN, AND PAUSE.OUR DUAL SHOWER HEAD SYSTEM COMES WITH A 6-SETTING SHOWER HEAD, A 6-SETTING HANDSHOWER, A PATENTED 3-WAY WATER DIVERTER WITH AN ANTI-SWIVEL LOCK NUT, AN ANGLE-ADJUSTABLE OVERHEAD BRACKET, A SHOWER HANDLE, A SHOWER VALVE, A 59-INCH STAINLESS STEEL SHOWER HOSE, PLUMBERS TAPE, AND ALL NECESSARY WASHERS.THE SHOWER SETS MAIN FEATURES INCLUDE AN OVERSIZED 4-INCH FACE, A 3-ZONE CLICK LEVER DIAL, AND EASY-TO-CLEAN RUB-CLEAN JETS FOR MAXIMUM COMFORT AND CONVENIENCE. THE CONICAL BRASS HOSE NUTS ALLOW FOR EASY HAND TIGHTENING, WHILE THE EXTRA-LONG 59-INCH SUPER FLEXIBLE STAINLESS STEEL HOSE PROVIDES ADDED FLEXIBILITY. ADDITIONALLY, BOTH SHOWER HEADS CAN BE USED SIMULTANEOUSLYWE USE ONLY TOP-QUALITY, CAREFULLY SELECTED METAL PARTS IN OUR SHOWER SET TO ENSURE LONG-LASTING DURABILITY, EVEN WITH INTENSIVE USE. THE STAINLESS STEEL AND BRASS COMBINATION IS NON-CORROSIVE, AND THE OIL RUBBED BRONZE FINISH ADDS AN ELEGANT TOUCH TO ANY BATHROOM DECOR. INVEST IN THIS PREMIUM QUALITY SHOWER SET FOR A LUXURIOUS AND COMFORTABLE SHOWER EXPERIENCE THAT WILL LAST FOR YEARS TO COME This shower kit features a round shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower kit is made with stainless steel. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is oil rubbed bronze and it comes with oil rubbed bronze hardware. 12.16-in. Width left to right. 16.18-in. Depth back to front. 6.72-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.