Shop All Bathtub and Shower Faucet Combo
American Imaginations
12.16-in. W Shower Kit_
Mfr # AI-36204
Zoro # G309544646
Free Shipping & Returns
$825.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Black
- Width 12.16
- Length 16.14
- Weight 6.19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36204
- Zoro # G309544646
- UPC # 627622362042
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 12.16 |
Length | 16.14 |
Details
Material | Stainless Steel |
Color | Black |
Weight | 6.19 |
Application | Residential/Non-Residential |
Finish | Matte Black |
Description
THIS PRODUCT INCLUDES: 1x shower kit in black color. THIS IS A LUXURIOUS MULTI-SHOWER SYSTEM THAT ALLOWS YOU TO CHOOSE FROM 35 DIFFERENT WATER FLOW PATTERNS BY USING TWO SEPARATE SHOWER HEADS, A FIXED MOUNT SHOWERHEAD, AND A HANDHELD SHOWER WITH A HOSE. EACH HIGH-POWERED SHOWER HEAD HAS 6 FULL SETTINGS, INCLUDING POWER RAIN, MASSAGE, STAY-WARM MIST, WATER-SAVING ECONOMY RAIN, AND PAUSE.THE DUAL SHOWER HEAD SYSTEM INCLUDES A 6-SETTING SHOWER HEAD, A 6-SETTING HANDSHOWER, A PATENTED 3-WAY WATER DIVERTER WITH AN ANTI-SWIVEL LOCK NUT, AN ANGLE-ADJUSTABLE OVERHEAD BRACKET, A SHOWER HANDLE, A SHOWER VALVE, A 59-INCH STAINLESS STEEL SHOWER HOSE, PLUMBERS TAPE, AND ALL WASHERS NEEDED.SOME OF THE MAIN FEATURES OF THIS SYSTEM INCLUDE AN OVERSIZED 4-INCH FACE, A 3-ZONE CLICK LEVER DIAL, EASY-TO-CLEAN RUB-CLEAN JETS, CONICAL BRASS HOSE NUTS FOR EASY HAND TIGHTENING, AN EXTRA-LONG 59-INCH SUPER FLEXIBLE STAINLESS STEEL HOSE, AND THE ABILITY TO USE BOTH SHOWER HEADS SIMULTANEOUSLY.THIS SHOWER SET IS MADE WITH ONLY TOP-QUALITY, CAREFULLY SELECTED METAL PARTS THAT ARE GUARANTEED TO LAST FOR YEARS REGARDLESS OF INTENSIVE USE. THE STAINLESS STEEL AND BRASS COMBINATION ARE NON-CORROSIVE, AND THE BLACK PAINTING GIVES AN ELEGANT LOOK TO ANY BATHROOM DECOR This shower kit features a round shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower kit is made with stainless steel. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is black and it comes with black hardware. 12.16-in. Width left to right. 16.14-in. Depth back to front. 6.65-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIOBEL 10 Built-In Rain Showerhead (480BG-WS)
- CHICAGO FAUCET Index Button, Red, Plastic (633-023JKNF)
- JONES STEPHENS Toilet Seat Hinge Bolts White (C200PHB)
- ABBOTT RUBBER 34x1x50 CLR Tubing, 50PK (T12004005)
- AMERICAN IMAGINATIONS 11.79-in. W Shower Kit_ (AI-36201)
- AMERICAN IMAGINATIONS 13.5-in. W Shower Kit_ (AI-36165)
- AMERICAN IMAGINATIONS 12.48-in. W Shower Kit_ (AI-36189)
- AMERICAN IMAGINATIONS 12.01-in. W Shower Kit_ (AI-36213)
- AMERICAN IMAGINATIONS 13.4-in. W Shower Kit_ (AI-36139)
- AMERICAN IMAGINATIONS 14.5-in. W Shower Kit_ (AI-36199)
- THRIFCO PLUMBING Price Pfister Small Canopy Tub Shower Faucet Handle, Chrome Me (4401501)
- American Imaginations Bathtub Faucets & Accessories