Shop All Bathtub and Shower Faucet Combo
American Imaginations
12.16-in. W Shower Kit_
Mfr # AI-36190
Zoro # G109544631
product price: $1,164.99
/ea
Free Shipping & Returns
$1,164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Brushed Nickel
- Width 12.16
- Length 15.94
- Weight 9.19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36190
- Zoro # G109544631
- UPC # 627622361908
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 12.16 |
Length | 15.94 |
Details
Material | Brass |
Color | Brushed Nickel |
Weight | 9.19 |
Application | Residential/Non-Residential |
Finish | Brushed |
Description
THIS PRODUCT INCLUDES: 1x shower kit in brushed nickel color. ALL THE MAIN COMPONENTS OF THIS SHOWER SYSTEM, INCLUDING THE SHOWER VALVE BODY, STAINLESS STEEL SHOWER HEAD, HANDHELD, SHOWER ARM, AND TUB SPOUT, ARE CONSTRUCTED FROM HIGH-QUALITY METAL. THE BRUSHED NICKEL FINISH PROVIDES AN ELEGANT TOUCH TO ANY BATHROOM DECOR.FEATURING AIR ENERGY TECHNOLOGY, THIS SHOWER SYSTEM PROVIDES A CONSISTENTLY POWERFUL RAIN SHOWER EVEN UNDER LOW WATER PRESSURE. IT IS AN IDEAL CHOICE FOR NEW HOUSE BATHROOM RENOVATIONS AND CAN ALSO BE GIVEN AS A GIFT TO FRIENDS AND FAMILY.THE LARGE 8 SQUARE SHOWER HEAD OFFERS EXCELLENT COVERAGE FOR SOAKING YOUR ENTIRE BODY, AND THE SWIVEL BALL ALLOWS YOU TO ADJUST THE ANGLE OF THE SHOWER-HEAD TO YOUR DESIRED POSITION, CREATING A LUXURIOUS HOTEL OR SPA-LIKE EXPERIENCE.THIS SHOWER SYSTEM IS CUPC CERTIFIED AND MEETS THE ASME A112.18.1-2018CSA B125.1-18 STANDARDS WITH A 12 NPT THREAD ON BOTH THE SHOWER ARM AND VALVE BODY. This shower kit features a square shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower kit is designed for a 1 hole faucet and the faucet drilling location is on the wall mount. This shower kit is made with brass. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is brushed nickel and it comes with brushed nickel hardware. 12.16-in. Width left to right. 15.94-in. Depth back to front. 6.81-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FNPT, Malleable Iron 45 Degree Elbow, Class 150 (2WU26)
- ACORN CONTROLS Tube Riser Elbow Assembly, 1/4" OD (2570-051-001)
- ELKAY Elkay Kit -Drain Replace (Eztl) Lr (97969C)
- KECKLEY 1/2" FNPT Carbon Steel Ball Valve Inline (BVS2THFCSRGSL-050)
- AMERICAN IMAGINATIONS 12.48-in. W Shower Kit_ (AI-36189)
- AMERICAN IMAGINATIONS 14.5-in. W Shower Kit_ (AI-36199)
- AMERICAN IMAGINATIONS 13.4-in. W Shower Kit_ (AI-36139)
- AMERICAN IMAGINATIONS 13.5-in. W Shower Kit_ (AI-36165)
- AMERICAN IMAGINATIONS 11.79-in. W Shower Kit_ (AI-36201)
- KINGSTON BRASS Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB235)
- PFISTER Pfister 0X8 Series Tub & Shower Rough-In Valve (JX8-110A)
- American Imaginations Bathtub and Shower Faucet Combo