Shop All Bathtub and Shower Faucet Combo
American Imaginations
12.12-in. W Shower Kit_
Mfr # AI-36234
Zoro # G209544890
Free Shipping & Returns
$1,034.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Black
- Width 12.12
- Length 16.05
- Weight 6.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36234
- Zoro # G209544890
- UPC # 627622362349
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 12.12 |
Length | 16.05 |
Details
Material | Brass |
Color | Black |
Weight | 6.9 |
Application | Residential/Non-Residential |
Finish | Matte Black |
Description
THIS PRODUCT INCLUDES: 1x shower kit in black color. THE ROUGH-IN VALVE AND TUB SPOUT ARE MADE OF SOLID BRASS, ENSURING THEIR DURABILITY. THEY ARE DESIGNED WITH STANDARD NPT 12 THREADS TO BE COMPATIBLE WITH STANDARD U.S. AND CANADA PLUMBING CONNECTIONS. THE HIGH FLOW CARTRIDGE OF THE TUB FAUCET ALLOWS FOR QUICK FILLING OF YOUR BATHTUB, WHILE THE HIGH FLOW WATERFALL TUB SPOUT ADDS ELEGANCE AND FUNCTIONALITY TO YOUR BATHROOM.THE CLASSICAL 3-HANDLES OF THE FAUCET MAKE IT EASY TO ADJUST THE WATER TEMPERATURE AND FLOW WITH A SLEEK OPERATION. THE ULTRA-THIN 8-INCH STAINLESS STEEL SHOWER HEAD IN MATTE BLACK NOT ONLY PROVIDES AESTHETIC APPEAL BUT ALSO SAVES WATER.THIS SHOWER AND TUB FAUCET SET COMES WITH A SHOWER HEAD, TUB SPOUT, AND ROUGH-IN VALVE, MAKING INSTALLATION EASY AND COST-EFFECTIVE. This shower kit features a round shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower kit is designed for a 1 hole faucet and the faucet drilling location is on the wall mount. This shower kit is made with brass. The primary color of this product is black and it comes with black hardware. 12.12-in. Width left to right. 16.05-in. Depth back to front. 6.77-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Purist Wall-Mounted Soap/Lotion Dispe (14380-CP)
- PLAST-O-MATIC Manual Ball Valve, PVC, 2", Fkm, Socket (MBV200VS-PV)
- AQUATROL Adjustable Relief Valve, 2In, 30psi, Bronze (69F1A1M2U1-30)
- CUSTOM ACCENTS Pvc Hanging File Rail For 1/2 in. Drawer Sides 2 Feet Long White Sold Per Each (32501-2)
- AMERICAN IMAGINATIONS 13.4-in. W Shower Kit_ (AI-36139)
- AMERICAN IMAGINATIONS 13.5-in. W Shower Kit_ (AI-36165)
- AMERICAN IMAGINATIONS 11.79-in. W Shower Kit_ (AI-36201)
- AMERICAN IMAGINATIONS 14.5-in. W Shower Kit_ (AI-36199)
- AMERICAN IMAGINATIONS 12.48-in. W Shower Kit_ (AI-36189)
- KOHLER Pitch Shower Only Headless Kit (TLS97077-4-2MB)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531L)
- American Imaginations Bathtub Faucets & Accessories