Shop All Bathtub and Shower Faucet Combo
American Imaginations
12.12-in. W Shower Kit_
Mfr # AI-36214
Zoro # G909544817
product price: $1,022.99
/ea
Free Shipping & Returns
$1,022.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Brushed Nickel
- Width 12.12
- Length 16.25
- Weight 6.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36214
- Zoro # G909544817
- UPC # 627622362141
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 12.12 |
Length | 16.25 |
Details
Material | Stainless Steel |
Color | Brushed Nickel |
Weight | 6.94 |
Application | Residential/Non-Residential |
Finish | Brushed |
Description
THIS PRODUCT INCLUDES: 1x shower kit in brushed nickel color. THE HANDLE TUB SHOWER FAUCET IN BRUSHED NICKEL IS A BATHTUB FAUCET SET THAT INCLUDES A TUB SPOUT AND A SHOWER TRIM KIT WITH A VALVE. ITS BRUSHED NICKEL FINISH GIVES IT A SLEEK AND MODERN LOOK THAT WILL COMPLEMENT ANY BATHROOM DECOR. THE TUB SPOUT IS DESIGNED FOR EASY INSTALLATION AND DELIVERS A STEADY STREAM OF WATER TO FILL UP THE TUB QUICKLY. THE SHOWER TRIM KIT FEATURES A SINGLE HANDLE FOR EASY TEMPERATURE AND FLOW CONTROL, AS WELL AS A SHOWERHEAD THAT PROVIDES A RELAXING AND INVIGORATING SHOWER EXPERIENCE. WITH THIS FAUCET SET, YOU CAN ENJOY THE CONVENIENCE OF A BATHTUB AND A SHOWER IN ONE STYLISH PACKAGE. This shower kit features a round shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower kit is designed for a 1 hole faucet and the faucet drilling location is on the wall mount. This shower kit is made with stainless steel. The primary color of this product is brushed nickel and it comes with brushed nickel hardware. 12.12-in. Width left to right. 16.25-in. Depth back to front. 6.85-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 2" x 1/2" x 2" NOM C Copper Reducing Tee (611RR 2X1/2X2)
- ZORO SELECT FNPT, Malleable Iron Union with Brass Seat, Class 300 (4316002854)
- PARKER Long Nipple, 316 SS, 1/4" Pipe Size, MNPTF (1/4 X 2.0 FFF-SS)
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/2 In. (36HLF20701)
- AMERICAN IMAGINATIONS 12.48-in. W Shower Kit_ (AI-36189)
- AMERICAN IMAGINATIONS 13.5-in. W Shower Kit_ (AI-36165)
- AMERICAN IMAGINATIONS 11.79-in. W Shower Kit_ (AI-36201)
- AMERICAN IMAGINATIONS 13.4-in. W Shower Kit_ (AI-36139)
- AMERICAN IMAGINATIONS 14.5-in. W Shower Kit_ (AI-36199)
- MOEN Verso Combo Bn 1.75 Gpm (220C3EPBN)
- KINGSTON BRASS KB243PLAB Tub and Shower Faucet, Antique Brass (KB243PLAB)
- American Imaginations Bathtub and Shower Faucet Combo