Shop All Bathtub and Shower Faucet Combo
American Imaginations
12.12-in. W Shower Kit_
Mfr # AI-36210
Zoro # G309544844
product price: $802.99
/ea
Free Shipping & Returns
$802.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Chrome
- Width 12.12
- Length 16.14
- Weight 6.21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36210
- Zoro # G309544844
- UPC # 627622362103
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 12.12 |
Length | 16.14 |
Details
Material | Stainless Steel |
Color | Chrome |
Weight | 6.21 |
Application | Residential/Non-Residential |
Finish | Polished |
Description
THIS PRODUCT INCLUDES: 1x shower kit in chrome color. INDULGE IN LUXURY WITH OUR 35-SETTING ULTRA-LUXURY 3-WAY MULTI SHOWER. YOU CAN CHOOSE TO USE TWO SHOWER HEADS SEPARATELY OR COMBINE THE FIXED MOUNT SHOWERHEAD AND HANDHELD SHOWER WITH HOSE TO ACCESS A TOTAL OF 35 WATER FLOW PATTERNS. EACH HIGH-POWERED SHOWER HEAD OFFERS SIX FULL SETTINGS, INCLUDING POWER RAIN, MASSAGE, STAY-WARM MIST, WATER-SAVING ECONOMY RAIN, AND PAUSE.OUR DUAL SHOWER HEAD SYSTEM COMES WITH A 6-SETTING SHOWER HEAD, A 6-SETTING HANDSHOWER, A PATENTED 3-WAY WATER DIVERTER WITH AN ANTI-SWIVEL LOCK NUT, AN ANGLE-ADJUSTABLE OVERHEAD BRACKET, A SHOWER HANDLE, A SHOWER VALVE, A 59-INCH STAINLESS STEEL SHOWER HOSE, PLUMBERS TAPE, AND ALL NECESSARY WASHERS.THIS SHOWER SET FEATURES AN OVERSIZED 4-INCH FACE, A 3-ZONE CLICK LEVER DIAL, AND EASY-TO-CLEAN RUB-CLEAN JETS FOR MAXIMUM COMFORT AND CONVENIENCE. THE CONICAL BRASS HOSE NUTS ALLOW FOR EASY HAND TIGHTENING, WHILE THE EXTRA-LONG 59-INCH SUPER FLEXIBLE STAINLESS STEEL HOSE PROVIDES ADDED FLEXIBILITY. PLUS, BOTH SHOWER HEADS CAN BE USED SIMULTANEOUSLYWE ONLY USE TOP-QUALITY, CAREFULLY SELECTED METAL PARTS IN OUR SHOWER SET TO ENSURE DURABILITY, EVEN WITH INTENSIVE USE. THE STAINLESS STEEL AND BRASS COMBINATION IS NON-CORROSIVE, AND THE POLISHED CHROME FINISH ADDS AN ELEGANT TOUCH TO ANY BATHROOM DECOR. INVEST IN THIS PREMIUM QUALITY SHOWER SET FOR A LUXURIOUS AND COMFORTABLE SHOWER EXPERIENCE THAT WILL LAST FOR YEARS TO COME This shower kit features a round shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower kit is made with stainless steel. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is chrome and it comes with chrome hardware. 12.12-in. Width left to right. 16.14-in. Depth back to front. 6.64-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/8" Brass Compression Sleeves 8PK (35708)
- K-FLEX USA 1-5/8" x 7/8" Elastomeric Tee Pipe Fitting Insulation, 1" Wall (801-T-100158)
- APOLLO PEX 3/4 in. Brass PEX Coupling Jar (25-Pack), 25PK (APXC3425JR)
- LEGEND VALVE 1" T-1960NL PEX BALL VALVE (101-545NL)
- AMERICAN IMAGINATIONS 12.48-in. W Shower Kit_ (AI-36189)
- AMERICAN IMAGINATIONS 14.5-in. W Shower Kit_ (AI-36199)
- AMERICAN IMAGINATIONS 13.5-in. W Shower Kit_ (AI-36165)
- AMERICAN IMAGINATIONS 13.4-in. W Shower Kit_ (AI-36139)
- AMERICAN IMAGINATIONS 11.79-in. W Shower Kit_ (AI-36201)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB661AL)
- OLYMPIA Single Handle Volume Control Shower Trim Set in Chrome (T-2302-VC)
- American Imaginations Bathtub Faucets & Accessories