Shop All Electric Unit Heaters
American Imaginations
12.12 in. Rectangle Ivory Construction Heater in Stainless Steel 4800W
Mfr # AI-37326
Zoro # G510641127
Free Shipping & Returns
$936.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Stainless Steel
- Includes Construction Heater
- Width 12.12 in
- Mounting Type Plug
- Housing Finish Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37326
- Zoro # G510641127
- UPC # 627622373260
- Country of Origin Canada
- Category Electric Unit Heaters
Dimensions
Width | 12.12 in |
Details
Housing Material | Stainless Steel |
Includes | Construction Heater |
Mounting Type | Plug |
Housing Finish | Paint |
Voltage | 240V |
Description
THIS PRODUCT INCLUDES: 1x construction heater in ivory color. THE ENCLOSED MOTOR CONSTRUCTION HEATER OFFERS 4800W OF POWER AND A 300 CFM HEAT OUTPUT, ENSURING EFFICIENT PERFORMANCE. FEATURING A 2-METER 6-FOOT CORD, IT CONVENIENTLY PLUGS INTO A 30A-250V POWER OUTLET USING CONNECTORS 5655 OR 5657. THIS HEATER IS SPECIFICALLY DESIGNED FOR ENVIRONMENTS WHERE DUST OR DEBRIS COULD POTENTIALLY COMPROMISE THE MOTORS OPERATION, PREVENTING MOTOR SEIZURE. This construction heater features a rectangle shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This construction heater is made with stainless steel. The primary color of this product is ivory and it comes with ivory hardware. 12.12-in. Width left to right. 9-in. Depth back to front. 12.25-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Integrated Circuit Board (LH33WP003)
- DAYTON Downblast Vent, Belt Drive, 30-1/2 In (7A580)
- SUPCO Red Silicone Tubing, 1/4"-5 ft. (SSRT145)
- AIR HANDLER 24 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (6B772)
- AMERICAN IMAGINATIONS 5000W Octagon Walnut Ceiling Mount Heater in Stainless Steel (AI-37360)
- QMARK Cabinet Unit Heater with BMS (CUS94510203FFWD)
- QMARK Electric Wall & Ceiling Unit Heater, 208V AC, 1/3 Phase, 15.0 kW (MUH158)
- QMARK Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 20.0 kW (MUH204)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5110CA1NP3P)
- KING ELECTRIC Eco2S 5V Dc Wall Adapter (ECO2S-5V-PWRSPLY)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5110CA1LF2F)
- American Imaginations Heaters & Furnaces