Shop All Dimmer Switches
American Imaginations
120V White Rectangle LED Dimmer Plastic-Aluminum
Mfr # AI-36799
Zoro # G910535583
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes LED Dimmer
- Color - Motion Sensing and Dimming White
- Voltage 120V
- For Use With Residential/Non-Residential
- Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36799
- Zoro # G910535583
- UPC # 627622367993
- Country of Origin Canada
- Category Dimmer Switches
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Includes | LED Dimmer |
Color - Motion Sensing and Dimming | White |
Voltage | 120V |
For Use With | Residential/Non-Residential |
Shape | Rectangle |
Material | Plastic-Aluminum |
Handle Type | Standard |
Install Type | Wall Mount |
Weight | 0.5 lbs |
Description
THIS PRODUCT INCLUDES: 1x led dimmer in white color. THE LED DIMMER WITH DISCREET SLIDE CONTROL OFFERS FLEXIBILITY FOR BOTH SINGLE POLE AND 3-WAY INSTALLATIONS. IT IS COMPATIBLE WITH VARIOUS DIMMABLE LIGHT SOURCES SUCH AS LEDS, COMPACT FLUORESCENTS, HALOGEN, AND INCANDESCENT BULBS. THE TRIM LEVER ADJUSTMENT FEATURE ALLOWS COMPENSATION FOR BULB FLICKER OR LIGHTING ISSUES BY ADJUSTING THE MINIMUM DIMMING RANGE. PLEASE NOTE THAT THE WALL PLATE IS NOT INCLUDED WITH THE DIMMER. This led dimmer features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This led dimmer is made with plastic-aluminum. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSAR 25' 30A 125V Flat Generator Extension Cord (PGA312)
- GAMPAK CONDUIT BDY ALMN C 3/4""D (02-55642C)
- CABLOFIL Cable Tray Support Bracket, Length 8.2in (FASUCB150PG)
- LEVITON DIMMER SWITCH DEC DIG DIM KIT BROWN (DDKIT-B)
- LUTRON Lighting Dimmer, Slide, 600VA, 120V, Ivory (SLV-600P-IV)
- LUTRON Dimmers, Ariadni, CFL/LED, Black (AYCL-253P-BL)
- LEVITON DIMMER SWITCH DEC RCKR NO LOC SLIDE CCK RED (DSKIT-NR)
- LEVITON DIMMER SWITCH DEC DIG DIM KIT WHITE (DDKIT-W)
- LUTRON Switches, Mechanical, Gen Purpose, Lt Almnd (CA-3PS-LA)
- LUTRON Diva C-L Dimmer La (DVWCL-153PH-LA)
- LUTRON Dimmr Sld Lumea Cl Ivry (LECL-150H-IV)
- American Imaginations Dimmer Switches