Shop All Electronic Ballasts
American Imaginations
120V Stainless Steel Rectangle T5 HO Ballast Stainless Steel
Mfr # AI-36984
Zoro # G110822834
product price: $60,402.99
/ea
Free Shipping & Returns
$60,402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Material Stainless Steel
- Includes T5 HO Ballast
- Length 0.5 in
- Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36984
- Zoro # G110822834
- UPC # 627622369843
- Country of Origin Canada
- Category Electronic Ballasts
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Shape | Rectangle |
Material | Stainless Steel |
Includes | T5 HO Ballast |
Voltage | 120V |
For Use With | Residential/Non-Residential |
Handle Type | Standard |
Install Type | Wall Mount |
Weight | 0.5 lbs |
Description
THIS PRODUCT INCLUDES: 1x t5 ho ballast in stainless steel color. THE T5 HIGH OUTPUT HO BALLAST IS DESIGNED TO OPERATE FOUR F54T5HO TUBES. THESE BALLASTS ARE TAILORED FOR F54T5HO TUBES AND OPERATE AT A VOLTAGE OF 120V AND A FREQUENCY OF 60HZ, MAKING THEM SUITABLE FOR VARIOUS LIGHTING SETUPS. This t5 ho ballast features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This t5 ho ballast is made with stainless steel. The primary color of this product is stainless steel and it comes with stainless steel hardware. All dimensions are nominal.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFX Cass Sconce LED 18W 1800Lm 120V (CSSS0416L30D1BK)
- PROGRESS LIGHTING Beaufort One-Light Medium Wall Lantern (P560050-031)
- PERFORMANCE TOOL Essential L.E.D. Aluminum Flashlight, W2451 (W2451)
- ADVANCE Fluorescent T8 Ballast 30PK (ICN3P32N)
- AMERICAN IMAGINATIONS 347V Black Rectangle Electronic T12 Ballast Stainless Steel (AI-36983)
- AMERICAN IMAGINATIONS 120V Black Rectangle HO T12 Ballast Stainless Steel (AI-36980)
- LUMAPRO LUMAPRO 73 to 74 Watts, 1 or 2 Lamps, Electronic Ballast (4KGE4)
- UNIVERSAL MFG 400W Hps 480VAc Ballast (1230-33S)
- ILC Replacement for Ballast Rww-ship Kteb-240-uv-tp-pic (WX-LVS0-7)
- KEYSTONE T12 Electronic Ballast, KTEB-120-1-TP-EMI (KTEB-120-1-TP-EMI)
- ILC Replacement for Ballast Bs-lh4-120-l (BS-LH4-120-L)
- American Imaginations Electronic Ballasts