Shop All Electromechanical Timers
American Imaginations
120V Rectangle Grey Wire In Mechanical Timer in Stainless Steel
Mfr # AI-37424
Zoro # G010519599
product price: $480.99
/ea
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Shape Rectangle
- Color Grey
- Width 0.5 in
- Mount Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37424
- Zoro # G010519599
- UPC # 627622374243
- Country of Origin Canada
- Category Electromechanical Timers
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Voltage | 120V |
Shape | Rectangle |
Color | Grey |
Mount | Wall Mount |
Finish | Paint |
Enclosure Material | Stainless Steel |
Includes | Wire In Mechanical Timer |
Weight | 0.5 lbs |
For Use With | Residential/Non-Residential |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x wire in mechanical timer in grey color. A 120V DIRECT WIRE-IN MECHANICAL TIMER DESIGNED FOR EASY INSTALLATION. THIS TIMER ENABLES AUTOMATED SCHEDULING AND CONTROL OF ELECTRICAL DEVICES. IDEAL FOR VARIOUS APPLICATIONS WHERE PRECISE TIMING IS REQUIRED. This wire in mechanical timer features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This wire in mechanical timer is made with stainless steel. The primary color of this product is grey and it comes with grey hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHRINK-KON Shrink Tubing, 0.5in ID, Black, 6in, PK10 (CPO50006)
- CANTEX Electrical Box, 32 cu in, Switch Box, 2 Gang, PVC (EZ32DNR)
- KLEIN TOOLS Universal RJ11/RJ12 Jumper Cable for Scout® Pro Testers (VDV726-125)
- FLEX-STRUT Gusset Wing Connection, 10-Hole, 2-Way (FS-5528 E/G)
- INTERMATIC Electromechanical Timer, 24 hr. (T101R)
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (GMXST-I-240)
- ATC 365C Long-Ranger Computing Timer (365C-300-Q50-PX)
- ATC 409B Series 1/16 DIN Push Button Timer (409B-100-F-2-X)
- ATC 365C Long-Ranger Computing Timer (365C-300-N30-PX)
- TORK Electromechanical Timer, 208 to 277VAC (7302)
- INTERMATIC Electromechanical Timer, Hot Water (T104-20)
- American Imaginations Electromechanical Timers