Shop All Light Fixture Parts
American Imaginations
120V Rectangle Grey Dusk to Dawn Light Control Plug
Mfr # AI-37432
Zoro # G110794261
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.5 in
- Width 0.5 in
- For Use With Residential/Non-Residential
- Color Grey
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37432
- Zoro # G110794261
- UPC # 627622374328
- Country of Origin Canada
- Category Light Fixture Parts
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
For Use With | Residential/Non-Residential |
Color | Grey |
Material | Plastic |
Weight | 0.5 lbs |
Includes | Dusk to Dawn Light Control |
Lens Shape | Rectangle |
Mounting | Plug |
Voltage | 120V |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x dusk to dawn light control in grey color. EXPERIENCE SEAMLESS DUSK-TO-DAWN LIGHTING CONTROL WITH THIS UNIT, FEATURING A STEM AND SWIVEL MOUNT. DESIGNED TO FIT 0.5 INCHES THREADED HOLES IN OUTLET BOXES, BOX COVERS, AND WALL PACKS, IT OFFERS CONVENIENCE WITH ITS COLOR-CODED 6 LEADS. ITS ROBUST POLYCARBONATE HOUSING ENSURES DURABILITY, AND ITS FUNCTIONALITY REMAINS RELIABLE EVEN IN TEMPERATURES AS LOW AS -40C. This dusk to dawn light control features a rectangle shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This dusk to dawn light control is made with plastic. The primary color of this product is grey and it comes with grey hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Hbled-Ld5-24Se-W-Unv-L850-Ed2-U (HBLED-LD5-24SE-W-UNV-L850-ED2-U)
- COAST LED Headlamp, Rechargeable, XPH30R (30334)
- GE LAMPS LED Lamp, PL Horizontal, 4000K Bulb Color (LED9G24Q-H/840)
- ILC Replacement for Batteries AND Light Bulbs 806-slh-tc-p (806-SLH-TC-P BATTERIES AND LIGHT BULBS)
- AMERICAN IMAGINATIONS 660W Unique White Bulb Holder Plastic (AI-36976)
- ELCO LIGHTING Outlet Adapter Track Accessory (EP814W)
- MIDWEST FASTENER Medium Base Porcelain Sockets w/Diecast Caps 2PK (77848)
- JESCO LIGHTING GROUP 12 in. Monorail Rigid Standoff (MA-S24CH)
- JESCO LIGHTING GROUP T-Bar Clip- Aluminum (TBC)
- LEVITON Leviton 80054 Miniature Bi-Pin Base, G4, G6.35, GY6.35, GX5.3 MR16, GZ4 MR11 Halogen Lampholder (80054)
- LITHONIA LIGHTING 1/4 turn channel fastener (U1106 J10)
- American Imaginations Light Fixture Parts