Shop All Handheld Work Lights
American Imaginations
120V PortableYellow LED Rechargeable Work Light
Mfr # AI-37249
Zoro # G810835882
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Residential/Non-Residential
- Voltage 120V
- Flashlight Body Material Plastic
- Cord Length 0.5 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37249
- Zoro # G810835882
- UPC # 627622372492
- Country of Origin Canada
- Category Handheld Work Lights
Dimensions
Cord Length | 0.5 in |
Width | 0.5 in |
Details
For Use With | Residential/Non-Residential |
Voltage | 120V |
Flashlight Body Material | Plastic |
Color | Yellow |
Mounting Type | Portable |
Weight | 0.5 lbs |
Includes | LED Rechargeable Work Light |
Handle Type | Standard |
Shape | Unique |
Description
THIS PRODUCT INCLUDES: 1x led rechargeable work light in yellow color. PRESENTING THE LED RECHARGEABLE WORKLIGHT, BOASTING A VOLTAGE OF 120V AND A COLOR COMBINATION OF YELLOW AND BLACK. THIS VERSATILE WORKLIGHT COMES COMPLETE WITH A CHARGER AND USB CORD, OFFERING CONVENIENCE IN POWER OPTIONS. EQUIPPED WITH SUPER BRIGHT LEDS, IT EMITS AN IMPRESSIVE 400 LUMENS, ENSURING OPTIMAL ILLUMINATION. THE INCLUSION OF A RECHARGEABLE LITHIUM-ION BATTERY ALLOWS FOR EXTENDED USAGE. THE WORKLIGHT OFFERS A HI-LOW BRIGHTNESS SETTING, CATERING TO DIFFERENT LIGHTING NEEDS. ALONGSIDE A ROTATING HANGING HOOK FOR FLEXIBLE PLACEMENT, IT FEATURES AN LED CHARGING STATUS INDICATOR LIGHT FOR EASY MONITORING. WITH A ROBUST MAGNET, IT SECURELY ATTACHES TO METAL SURFACES, ENABLING HANDS-FREE OPERATION. THE WORKLIGHT PROVIDES UP TO 5 HOURS OF CONTINUOUS LIGHT AND REQUIRES 6 HOURS FOR A FULL RECHARGE. This led rechargeable work light features a unique shape with a modern style. This product is made for portable installation. DIY installation instructions are included in the box. This led rechargeable work light is made with plastic. The primary color of this product is yellow and it comes with yellow hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING V3034T 6 in. Round Full Baffle Trim with (V3034T WWH)
- STREAMLIGHT Hands Free Light, Industrial, LED, 175lm (90541)
- ILC Replacement for Viqua S810rl replacement light bulb lamp (S810RL VIQUA)
- ADVANCE 234 to 240 Watts, 3 or 4 Lamps, Electronic Ballast (ICN-4S54-90C-2LS-G)
- LUMAPRO LUMAPRO Incandescent Cord Reel Light, Grade: General (1W943)
- LITEZALL Rechargeable Wand Work Light (LA-RCHCBWND-6/12)
- BAYCO NightStick® XPP-5422GM Intrinsically Safe Magnetic Dual-Light„¢ Flashlight (XPP-5422GM)
- MILWAUKEE TOOL LED Focusing Flashlight (325 Lumens) (2107)
- MAKITA 18V LXT® Adjustable Beam LED Flashlight (DML808)
- DEWALT Led Rechargeable Cordless Spotlight 1000/90lm (DCL043)
- K-TOOL INTERNATIONAL Rechargeable Uv-C Sanitation Light (KTI73366)
- American Imaginations Handheld Work Lights