Shop All Electronic Ballasts
American Imaginations
120V Black Rectangle HO T12 Ballast Stainless Steel
Mfr # AI-36980
Zoro # G310822832
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shape Rectangle
- Material Stainless Steel
- Weight 0.5 lbs
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36980
- Zoro # G310822832
- UPC # 627622369805
- Country of Origin Canada
- Category Electronic Ballasts
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Color | Black |
Shape | Rectangle |
Material | Stainless Steel |
Weight | 0.5 lbs |
Voltage | 120V |
For Use With | Residential/Non-Residential |
Finish | Paint |
Includes | HO T12 Ballast |
Install Type | Wall Mount |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x ho t12 ballast in black color. THE HIGH OUTPUT HO T12 BALLAST IS DESIGNED TO POWER EITHER TWO F36-42-48-64-T12 TUBES OR ONE F60-64-729-6-T12 TUBE. THESE BALLASTS ARE COMPATIBLE WITH A VARIETY OF T12 TUBE TYPES AND OPERATE AT A VOLTAGE OF 120V AND A FREQUENCY OF 60HZ. THEY FEATURE A HIGH POWER FACTOR HPF AND OFFER RAPID START FUNCTIONALITY, MAKING THEM A VERSATILE AND EFFICIENT CHOICE FOR YOUR LIGHTING SETUPS. This ho t12 ballast features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This ho t12 ballast is made with stainless steel. The primary color of this product is black and it comes with black hardware. All dimensions are nominal.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Batteries AND Light Bulbs Cbb60 20uf (CBB60 20UF BATTERIES AND LIGHT BULBS)
- ILC Replacement for GE General Electric G.E 46735 replacement light bulb lamp, 25PK (46735 GE GENERAL ELECTRIC G.E)
- LITHONIA LIGHTING Compact Wall Pack, 6000 lm (WPX2 LED 50K MVOLT DDBXD M2)
- ILC Replacement for Espen Technology INC Vec22120mr (VEC22120MR ESPEN TECHNOLOGY INC)
- AMERICAN IMAGINATIONS 347V Black Rectangle Electronic T12 Ballast Stainless Steel (AI-36983)
- ADVANCE PHILIPS ADVANCE 48 Watts, 1 or 2 Lamps, Electronic Ballast (IOPA-2P32-LW-N)
- FULHAM FIREHORSE 5 to 35 Watts, 1 or 2 Lamps, Electronic Ballast (WH2-277-C)
- KEYSTONE T8 Instant Start Electronic Ballast, KTEB-332-UV-IS-N-P (KTEB-332-UV-IS-N-P)
- ILC Replacement for Viqua Ba-ice-2f Ballast replacement light bulb lamp (BA-ICE-2F BALLAST VIQUA)
- GE LAMPS GE LIGHTING 55 to 57 Watts, 2 Lamps, Electronic Ballast (GE232MAX-G-N)
- LUMAPRO LUMAPRO 180 to 185 Watts, 1 or 2 Lamps, Electronic Ballast (4KGH5)
- American Imaginations Electronic Ballasts