Shop All Electronic Ballasts
American Imaginations
120V Black Rectangle Electronic T8 Ballast Stainless Steel
Mfr # AI-36982
Zoro # G910835966
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Weight 0.5 lbs
- Finish Paint
- Includes Electronic T8 Ballast
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36982
- Zoro # G910835966
- UPC # 627622369829
- Country of Origin Canada
- Category Electronic Ballasts
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Color | Black |
Weight | 0.5 lbs |
Finish | Paint |
Includes | Electronic T8 Ballast |
Voltage | 120V |
Material | Stainless Steel |
For Use With | Residential/Non-Residential |
Install Type | Wall Mount |
Handle Type | Standard |
Shape | Rectangle |
Description
THIS PRODUCT INCLUDES: 1x electronic t8 ballast in black color. THE ELECTRONIC T8 BALLAST IS DESIGNED TO SUPPORT EITHER THREE OR FOUR F32T8 TUBES. THESE BALLASTS ARE COMPATIBLE WITH F32T8 TUBES AND OPERATE AT A VOLTAGE OF 120V AND A FREQUENCY OF 60HZ. EQUIPPED WITH A HIGH POWER FACTOR HPF, THEY PROVIDE INSTANT START FUNCTIONALITY, ENSURING EFFICIENT AND CONVENIENT LIGHTING OPERATION. This electronic t8 ballast features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electronic t8 ballast is made with stainless steel. The primary color of this product is black and it comes with black hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Luxtec 00-1187 Lamp AND Module (00-1187 LAMP AND MODULE LUXTEC)
- SHAT-R-SHIELD Incandescent, 175W, PAR38, 120V, PK12 (01613)
- MILWAUKEE TOOL USB Pivoting Flood Light + Penlight (2114-21, 2105)
- ILC Replacement for Abatement Technologies Uv425 replacement light bulb lamp (UV425 ABATEMENT TECHNOLOGIES)
- AMERICAN IMAGINATIONS 347V Black Rectangle Electronic T12 Ballast Stainless Steel (AI-36983)
- AMERICAN IMAGINATIONS 120V Black Rectangle HO T12 Ballast Stainless Steel (AI-36980)
- ILC Replacement For SATCO S28692 (S28692)
- ILC Replacement for GE General Electric G.E G30t8 Ballast (G30T8 BALLAST)
- ILC Replacement For ROBERTSON HP21327SP A V4 (HP21327SP /A V4)
- ADVANCE 72 to 74 Watts, 1 or 2 Lamps, Electronic Ballast (IOP-2P32-HL-N)
- ILC Replacement For SATCO S11916 (S11916)
- American Imaginations Electronic Ballasts