Shop All Electronic Ballasts
American Imaginations
120V Black Rectangle Electronic T8 Ballast Stainless Steel
Mfr # AI-36978
Zoro # G910835898
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Paint
- Includes Electronic T8 Ballast
- Material Stainless Steel
- For Use With Residential/Non-Residential
- Weight 0.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36978
- Zoro # G910835898
- UPC # 627622369782
- Country of Origin Canada
- Category Electronic Ballasts
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Finish | Paint |
Includes | Electronic T8 Ballast |
Material | Stainless Steel |
For Use With | Residential/Non-Residential |
Weight | 0.5 lbs |
Color | Black |
Voltage | 120V |
Shape | Rectangle |
Install Type | Wall Mount |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x electronic t8 ballast in black color. THE ELECTRONIC T8 BALLAST IS DESIGNED TO ACCOMMODATE EITHER ONE OR TWO F32T8 TUBES. THESE BALLASTS ARE SUITABLE FOR F32T8 TUBES AND OPERATE AT A VOLTAGE OF 120V AND A FREQUENCY OF 60HZ. THEY FEATURE A HIGH POWER FACTOR HPF AND OFFER INSTANT START FUNCTIONALITY, MAKING THEM A CONVENIENT AND EFFICIENT OPTION FOR VARIOUS LIGHTING SETUPS. This electronic t8 ballast features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electronic t8 ballast is made with stainless steel. The primary color of this product is black and it comes with black hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Westinghouse 03887-00 replacement light bulb lamp, 10PK (03887-00 WESTINGHOUSE)
- PROGRESS LIGHTING Maier LED Flush Mount (P350076-009-30)
- NIGHTSTICK Headlamp, Low Profile, w/Clip/Mount (XPP-5460GCX)
- MIRACLE LED Refrigerator and Freezer Light Energy Saver LED Bulb Cool White (602183)
- AMERICAN IMAGINATIONS 347V Black Rectangle Electronic T12 Ballast Stainless Steel (AI-36983)
- AMERICAN IMAGINATIONS 120V Black Rectangle HO T12 Ballast Stainless Steel (AI-36980)
- GE LAMPS GE LIGHTING 105 to 104 Watts, 2 Lamps, Electronic Ballast (GE254-MV-PS-A)
- ILC Replacement for Ballast Bs21-h3dt540gu310 (BS21-H3DT540GU310)
- CURRENT Ballasts T-8 3 or 4 Lamp Flour (93868)
- ILC Replacement for Advance H2q26tpbls (H2Q26TPBLS)
- ILC Replacement for Ballast Bs-b228punv-c (BS-B228PUNV-C)
- American Imaginations Electronic Ballasts