Shop All Electronic Ballasts
American Imaginations
120V Black Rectangle Electronic T12 Ballast Stainless Steel
Mfr # AI-36979
Zoro # G110835940
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.5 lbs
- Finish Paint
- Length 0.5 in
- Material Stainless Steel
- For Use With Residential/Non-Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36979
- Zoro # G110835940
- UPC # 627622369799
- Country of Origin Canada
- Category Electronic Ballasts
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Weight | 0.5 lbs |
Finish | Paint |
Material | Stainless Steel |
For Use With | Residential/Non-Residential |
Includes | Electronic T12 Ballast |
Color | Black |
Voltage | 120V |
Install Type | Wall Mount |
Handle Type | Standard |
Shape | Rectangle |
Description
THIS PRODUCT INCLUDES: 1x electronic t12 ballast in black color. THE ELECTRONIC T12 BALLAST IS DESIGNED TO SUPPORT EITHER ONE OR TWO F64-96T12 TUBES. THESE BALLASTS ARE COMPATIBLE WITH F64-96T12 TUBES AND OPERATE AT A VOLTAGE OF 120V AND A FREQUENCY OF 60HZ. THEY ARE EQUIPPED WITH A HIGH POWER FACTOR HPF, ENSURING EFFICIENT ENERGY USAGE FOR YOUR LIGHTING NEEDS. This electronic t12 ballast features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electronic t12 ballast is made with stainless steel. The primary color of this product is black and it comes with black hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For OSRAM SYLVANIA BTL (WW-436C-1)
- LUMAPRO LUMAPRO 6W, S6 Incandescent Light Bulb (6S6/BB/32V)
- COLUMBIA LIGHTING Chain Hanging Assembly, For Striplights (CSHC)
- ILC Replacement for Stinger / Dejay B7000 replacement light bulb lamp (B7000 STINGER / DEJAY)
- AMERICAN IMAGINATIONS 347V Black Rectangle Electronic T12 Ballast Stainless Steel (AI-36983)
- AMERICAN IMAGINATIONS 120V Black Rectangle HO T12 Ballast Stainless Steel (AI-36980)
- ILC Replacement for Glasco Ultraviolet 2460 Ballast (2460 BALLAST GLASCO ULTRAVIOLET)
- ADVANCE PHILIPS ADVANCE 112 Watts, 4 Lamps, Electronic Ballast (ICN-4P32-N)
- KEYSTONE Electronic Sign Ballast, KTSB-E-2048-46-UV-S (KTSB-E-2048-46-UV-S)
- GE LAMPS Ballast, 1500w MH M48 480V (GEM150048TAC5-5)
- ILC Replacement For UNIVERSAL B432IUNVHPA0001 (B432IUNVHP-A0001)
- American Imaginations Electronic Ballasts