Shop All Electronic Ballasts
American Imaginations
120V Black Rectangle Electronic T12 Ballast Stainless Steel
Mfr # AI-36977
Zoro # G810835912
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Paint
- For Use With Residential/Non-Residential
- Weight 0.5 lbs
- Color Black
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36977
- Zoro # G810835912
- UPC # 627622369775
- Country of Origin Canada
- Category Electronic Ballasts
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Finish | Paint |
For Use With | Residential/Non-Residential |
Weight | 0.5 lbs |
Color | Black |
Voltage | 120V |
Includes | Electronic T12 Ballast |
Material | Stainless Steel |
Shape | Rectangle |
Install Type | Wall Mount |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x electronic t12 ballast in black color. THE ELECTRONIC T12 BALLAST IS DESIGNED TO SUPPORT TWO F30-40T12 TUBES. THESE BALLASTS ARE COMPATIBLE WITH F30-40T12 TUBES AND OPERATE AT A VOLTAGE OF 120V AND A FREQUENCY OF 60HZ. NOTABLY, THEY HAVE A HIGH POWER FACTOR HPF, ENSURING EFFICIENT ENERGY UTILIZATION. THIS ELECTRONIC T12 BALLAST IS AN IDEAL CHOICE FOR POWERING F30-40T12 TUBES IN A RANGE OF LIGHTING APPLICATIONS. This electronic t12 ballast features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electronic t12 ballast is made with stainless steel. The primary color of this product is black and it comes with black hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 36/27/18 Watt/CCT Select, LED HID, EX39 100-277V, Color PowerQuick (S23152)
- SATCO Reflector Lamp, R40 Bulb Shape, 300 lm (S4750)
- SYLVANIA 175W BT28 HID Light Bulb - Mogul Base - Clear Finish (S4829)
- PROGRESS LIGHTING 5" Recessed Incandescent New Construction IC Housing Air-Tight Housing (P851-ICAT)
- AMERICAN IMAGINATIONS 347V Black Rectangle Electronic T12 Ballast Stainless Steel (AI-36983)
- AMERICAN IMAGINATIONS 120V Black Rectangle HO T12 Ballast Stainless Steel (AI-36980)
- ILC Replacement for Ballast Bs-izt-2s24-d (BS-IZT-2S24-D)
- OSRAM 175W Metal Halide 120/208/240/277V-Ac Ballast (M175/MULTI-KIT 47735-C)
- KEYSTONE T8 Instant Start Electronic Ballast, KTEB-232-UV-IS-N-P (KTEB-232-UV-IS-N-P)
- ILC Replacement for Aquafine 16518-1 Ballast replacement light bulb lamp (16518-1 BALLAST AQUAFINE)
- LUMAPRO LUMAPRO 52 Watts, 1 or 2 Lamps, Electronic Ballast (4KGG1)
- American Imaginations Electronic Ballasts