Shop All Dimmer Switches
American Imaginations
120V Beige Rectangle LED Dimmer Plastic
Mfr # AI-36807
Zoro # G710535455
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes LED Dimmer
- Color - Motion Sensing and Dimming Beige
- For Use With Residential/Non-Residential
- Voltage 120V
- Weight 0.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36807
- Zoro # G710535455
- UPC # 627622368075
- Country of Origin Canada
- Category Dimmer Switches
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Includes | LED Dimmer |
Color - Motion Sensing and Dimming | Beige |
For Use With | Residential/Non-Residential |
Voltage | 120V |
Weight | 0.5 lbs |
Shape | Rectangle |
Material | Plastic |
Handle Type | Standard |
Install Type | Wall Mount |
Description
THIS PRODUCT INCLUDES: 1x led dimmer in beige color. THE LED SLIDE DIMMER WITH PRESET SWITCH OFFERS VERSATILE FUNCTIONALITY, SUPPORTING BOTH SINGLE-POLE AND 3-WAY INSTALLATIONS. ITS COMPATIBILITY EXTENDS TO DIMMABLE LEDS, COMPACT FLUORESCENTS, HALOGEN, AND INCANDESCENT BULBS, ENSURING A WIDE RANGE OF LIGHTING OPTIONS. WITH THE ADDED CONVENIENCE OF A WHEEL LEVER ADJUSTMENT, USERS CAN EASILY COMPENSATE FOR BULB FLICKER OR LIGHTING ISSUES BY FINE-TUNING THE MINIMUM DIMMING RANGE. THIS DIMMER PROVIDES A USER-FRIENDLY SOLUTION TO ACHIEVE THE DESIRED LIGHTING AMBIANCE WHILE MAINTAINING OPTIMAL BULB PERFORMANCE. This led dimmer features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This led dimmer is made with plastic. The primary color of this product is beige and it comes with beige hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 25 ft. 14/3 3-Outlet Lighted Extension Cord SJTW (1FD65)
- ASI Circuit Breaker, NDB2 Series 10A, 1 Pole, 240V AC, C Curve (NDB2-63C10-1)
- TEMPCO High temp Lead Wire, 20 Ga, Black (LDWR-1064)
- 3M Shrink Tubing, 0.187in ID, Black, 6in, PK10 (EPS300-3/16-6"-BLACK-10-10 PC PKS)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Ivory (TSM10-1LI)
- EATON WIRING DEVICES Preset Rotary Dimm (RI06P-VW-K2)
- LUTRON Switches, Mechanical, Gen Purpose, White (CA-3PS-WH)
- LUTRON Lighting Dimmer Control, 120 to277V, Ivory (DVSTV-IV)
- LUTRON Dimmers, Diva, CFL/LED, Biscuit (DVSCCL-153P-BI)
- LUTRON Aurora Dimmer Switch Wht (Z3-1BRL-WH-L0)
- LEVITON Universal Dimmer, 1-Pole/3-Way, Gray (TSL06-1LG)
- American Imaginations Lighting Controls