Shop All Bathtub and Shower Faucet Combo
American Imaginations
12.08-in. W Shower Kit_
Mfr # AI-36240
Zoro # G909544961
product price: $987.99
/ea
Free Shipping & Returns
$987.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Black
- Width 12.08
- Length 16.06
- Weight 5.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36240
- Zoro # G909544961
- UPC # 627622362400
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 12.08 |
Length | 16.06 |
Details
Material | Brass |
Color | Black |
Weight | 5.75 |
Application | Residential/Non-Residential |
Finish | Matte Black |
Description
THIS PRODUCT INCLUDES: 1x shower kit in black color. EXPERIENCE PREMIUM QUALITY WITH THIS MATTE BLACK SHOWER SET THAT IS CONSTRUCTED OF HIGH-PURITY BRASS, PROVIDING STRENGTH AND A LONG LIFETIME. YOU CAN TRUST THIS SET TO WITHSTAND EXTREME HOT OR COLD ENVIRONMENTS WITHOUT ANY BURSTING OR LEAKING.CLEANING THIS SET IS ALSO EFFORTLESS, AS IT COMES EQUIPPED WITH TOUCH CLEAN SOFT, RUBBER NUBBINS SPRAY HOLES THAT ALLOW YOU TO QUICKLY AND EASILY WIPE AWAY CALCIUM AND LIME BUILD-UP WITH THE TOUCH OF A FINGER. THIS FEATURE IS ESPECIALLY USEFUL FOR AREAS WITH HARD WATER.THIS SHOWER SET INCLUDES A 6 3-SPRAY TOUCH-CLEAN SHOWER HEAD, TUB SPOUT, SHOWER ARM, AND SHOWER CONTROL VALVE, PROVIDING YOU WITH EVERYTHING YOU NEED TO HAVE THE ULTIMATE SHOWER EXPERIENCEINSTALLATION IS MADE EASY WITH THE SHOWER VALVE AND TRIM KIT THAT COME WITH AN NPT 12 CONNECTING THREAD, DESIGNED TO EASILY INSTALL WITH STANDARD U.S. PLUMBING CONNECTIONS, SAVING YOU TIME AND MONEY ON INSTALLATION COSTS. This shower kit features a round shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower kit is designed for a 1 hole faucet and the faucet drilling location is on the wall mount. This shower kit is made with brass. The primary color of this product is black and it comes with black hardware. 12.08-in. Width left to right. 16.06-in. Depth back to front. 6.81-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Drinking Faucet, NPSM, Single Hole, Polished Chrome, Weight: 3.23 (0365-L)
- ZORO SELECT 4" x 3" MNPT x FNPT SS Hex Reducing Bushing (4307001460)
- ZORO SELECT 90 Long Sweep Elbow, 1-1/2 In HubxSpigot (03060)
- LEGRIS Push-to-Connect Multiple Tee, 1/4 in Tube Size, Nylon, Black, 10 PK (3304 56 56)
- AMERICAN IMAGINATIONS 11.79-in. W Shower Kit_ (AI-36201)
- AMERICAN IMAGINATIONS 12.01-in. W Shower Kit_ (AI-36213)
- AMERICAN IMAGINATIONS 13.4-in. W Shower Kit_ (AI-36139)
- AMERICAN IMAGINATIONS 13.5-in. W Shower Kit_ (AI-36165)
- AMERICAN IMAGINATIONS 14.5-in. W Shower Kit_ (AI-36199)
- AMERICAN IMAGINATIONS 12.48-in. W Shower Kit_ (AI-36189)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KBX8138DX)
- American Imaginations Bathtub Faucets & Accessories