Shop All Bathtub and Shower Faucet Combo
American Imaginations
12.04-in. W Shower Kit_
Mfr # AI-36191
Zoro # G109544624
Free Shipping & Returns
$1,097.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Black
- Width 12.04
- Length 16.22
- Weight 9.32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36191
- Zoro # G109544624
- UPC # 627622361915
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 12.04 |
Length | 16.22 |
Details
Material | Stainless Steel |
Color | Black |
Weight | 9.32 |
Application | Residential/Non-Residential |
Finish | Matte Black |
Description
THIS PRODUCT INCLUDES: 1x shower kit in black color. ONLY THE FINEST TOP-QUALITY METAL PARTS HAVE BEEN CAREFULLY SELECTED TO CREATE THIS SHOWER SET, ENSURING ITS DURABILITY FOR YEARS OF INTENSIVE USE. THE COMBINATION OF STAINLESS STEEL AND BRASS IS NON-CORROSIVE, AND THE MATTE BLACK FINISH ADDS AN ELEGANT TOUCH TO ANY BATHROOM DECOR.FEATURING INNOVATIVE AIR INJECTION TECHNOLOGY, THIS SHOWER SET ALLOWS FOR UP TO 30 WATER SAVINGS AND NOISE REDUCTION. THE WATER AND AIR MIXTURE IS THE PERFECT SOLUTION FOR AREAS WITH LOW WATER PRESSURE, ALLOWING YOU TO ENJOY YOUR SHOWER WITH THE RAIN EFFECT.INSTALLING THIS SHOWER KIT REQUIRES NO SPECIAL SKILLS OR EFFORT AND IS COMPATIBLE WITH ANY KIND OF PLUMBING. WITH CONFIDENCE, YOU CAN INSTALL THE 8 RAINFALL SHOWER HEAD NEAR THE CONCEALED WATER PIPE IN YOUR BATHROOM.INCLUDED IN THIS SHOWER SET ARE A SHOWER MIXER CONTROL VALVE BRASS, A 3-SETTING HANDHELD SHOWER HEAD ABS, AN 8-INCH ULTRA-THIN RAINFALL SHOWER HEAD SUS 304 STAINLESS STEEL, A WATERFALL TUB SPOUT BRASS, WHICH CAN QUICKLY FILL YOUR BATHTUB IN ABOUT 15 MINUTES, A SHOWER ARM BRASS, A 59-INCH SHOWER HOSE STAINLESS STEEL, AND A SHOWER HOLDER BRASS. This shower kit features a square shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower kit is designed for a 1 hole faucet and the faucet drilling location is on the wall mount. This shower kit is made with stainless steel. The primary color of this product is black and it comes with black hardware. 12.04-in. Width left to right. 16.22-in. Depth back to front. 6.77-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" NO LEAD SWT x FNPT UNIONS (302-317LNL)
- DELTA Delta 860T Elect Shw Trim w/Push Button (861T167)
- ZORO SELECT 1" MNPT x 1/2" FNPT Galvanized Hex Bushing (5P884)
- KINGSTON BRASS Reverse Osmosis System Filtration Water Air Gap Faucet, Brass (KSAG3192AL)
- AMERICAN IMAGINATIONS 13.4-in. W Shower Kit_ (AI-36139)
- AMERICAN IMAGINATIONS 13.5-in. W Shower Kit_ (AI-36165)
- AMERICAN IMAGINATIONS 14.5-in. W Shower Kit_ (AI-36199)
- AMERICAN IMAGINATIONS 11.79-in. W Shower Kit_ (AI-36201)
- AMERICAN IMAGINATIONS 12.48-in. W Shower Kit_ (AI-36189)
- ZURN Wall Mounted, Shower Unit, Chrome (Z7301-SS-MT-DV-2P-HW)
- MOEN Verso Combo Bn 1.75 Gpm (220C3EPBN)
- American Imaginations Bathtub and Shower Faucet Combo