Shop All Stereo & Optical Audio Cables
American Imaginations
1201.18 in. Cylindrical Orange Speaker Wire in Plastic
Mfr # AI-37745
Zoro # G810519645
product price: $316.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$316.99
Free 30-Day Returns
Key Features
- Jacket Material Plastic
- For Use With Residential/Non-Residential
- Color Orange
- Cable Shape Cylindrical
- Includes Speaker Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37745
- Zoro # G810519645
- UPC # 627622377459
- Country of Origin Canada
- Category Stereo & Optical Audio Cables
Dimensions
Length | 1201.18 in |
Width (In.) | 0.5 in |
Details
Jacket Material | Plastic |
For Use With | Residential/Non-Residential |
Color | Orange |
Cable Shape | Cylindrical |
Includes | Speaker Wire |
Handle Type | Standard |
Weight | 0.5 lbs |
Install Type | Insert |
Description
THIS PRODUCT INCLUDES: 1x speaker wire in orange color. THIS SPEAKER WIRE MEASURES A GENEROUS 30.5 METERS IN LENGTH, PROVIDING AMPLE REACH FOR VARIOUS AUDIO SETUPS. IT IS CONSTRUCTED WITH 18 BY 2 GAUGE WIRE, MAKING IT SUITABLE FOR TRANSMITTING AUDIO SIGNALS WITH HIGH FIDELITY. THE WIRE IS COMMONLY USED TO CONNECT SPEAKERS TO AUDIO AMPLIFIERS, RECEIVERS, OR OTHER AUDIO EQUIPMENT. WITH ITS LENGTHY REACH AND APPROPRIATE GAUGE, IT OFFERS FLEXIBILITY AND RELIABLE PERFORMANCE IN HOME THEATERS, AUDIO SYSTEMS, AND SOUND INSTALLATIONS. THIS SPEAKER WIRE IS A VERSATILE AND ESSENTIAL COMPONENT FOR ACHIEVING QUALITY SOUND REPRODUCTION IN A VARIETY OF SETTINGS. This speaker wire features a cylindrical shape with a modern style. This product is made for insert installation. DIY installation instructions are included in the box. This speaker wire is made with plastic. The primary color of this product is orange and it comes with orange hardware. 1201.18-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp DDL Lamp / Bulb 20V 150w replacement light bulb lamp (DDL LAMP / 20V 150W)
- DEWALT Heavy-Duty 2-Watt FRS Walkie-Talkies with Headsets, Yellow and Black, Business Bundle 4 Pack, (2DXFRS800-SV1)
- SPECO TECHNOLOGIES Camera, Bullet, Fixed Lens, 12VDC (VL62T)
- NOSO Brightstar BR100B Universal TV Remote Pack of 50, 50PK (BR100B-50)
- STEREN BNC-BNC RG6 cULus Cable Black, 12ft (205-586BK)
- TRIPP LITE DVI Dual Link Cable, TMDS, DVI-D M/M, 6ft (P560-006)
- MONOPRICE Viper Series Hd Sdi Rg6 Bnc Cable, 6 ft. (16183)
- MONOPRICE A/V Cable, 3.5mm(M)/2 RCA(M), 6ft (5598)
- AUDIOP AUDIOP PS8RD 250 ft. Spool Car Audio - 8 Gauge - Red (PS8RD)
- MONOPRICE HDMI-DVI Cables, Black, 15 ft., 28AWG (2505)
- MONOPRICE Audio Cable, 3.5mm Plug, 6 In (669)
- American Imaginations Stereo & Optical Audio Cables