Shop All Coaxial Cables
American Imaginations
12000 in. Plastic Black RG6 Coaxial Cable
Mfr # AI-37757
Zoro # G110535482
product price: $597.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$597.99
Free 30-Day Returns
Key Features
- Jacket Material Plastic
- Weight 0.5 lbs
- Width 0.5 in
- For Use With Residential/Non-Residential
- Shape Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37757
- Zoro # G110535482
- UPC # 627622377572
- Country of Origin Canada
- Category Coaxial Cables
Dimensions
Length | 12000 in |
Width | 0.5 in |
Details
Color | Black |
Jacket Material | Plastic |
Weight | 0.5 lbs |
For Use With | Residential/Non-Residential |
Shape | Cylindrical |
Includes | RG6 Coaxial Cable |
Install Type | Insert |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x rg6 coaxial cable in black color. THIS SPOOLED RG6 COAXIAL CABLE, PRESENTED IN A SLEEK BLACK COLOR, IS A PRACTICAL CHOICE FOR EXTENSIVE AUDIO AND VIDEO INSTALLATIONS. WITH AN IMPRESSIVE LENGTH OF 1000 FEET, IT PROVIDES AMPLE COVERAGE FOR LARGE-SCALE PROJECTS IN RESIDENTIAL OR COMMERCIAL ENVIRONMENTS. THE SPOOL FORMAT ENSURES EASY CABLE MANAGEMENT DURING INSTALLATION, KEEPING EVERYTHING ORGANIZED AND TIDY. RG6 COAXIAL CABLES, RENOWNED FOR THEIR SUPERIOR SIGNAL TRANSMISSION CAPABILITIES, ARE SUITABLE FOR CONNECTING CABLE OR SATELLITE TV SYSTEMS, HIGH-SPEED INTERNET CONNECTIONS, AND VARIOUS AUDIOVISUAL SETUPS. THIS BLACK RG6 COAXIAL CABLE IN A 1000-FOOT SPOOL, FEATURING RG-6 SPECIFICATIONS, GUARANTEES RELIABLE AND HIGH-QUALITY SIGNAL TRANSMISSION OVER EXTENDED DISTANCES. This rg6 coaxial cable features a cylindrical shape with a modern style. This product is made for insert installation. DIY installation instructions are included in the box. This rg6 coaxial cable is made with plastic. The primary color of this product is black and it comes with black hardware. 12000-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 33-34043 RECEPTACLE (33-34043)
- INTERMATIC Timer, Spring Wound, 30 Min (FD430MW)
- BRYANT Toggle Switch, General Purpose AC, Single Pole, 20A 120/277V AC, Back and Side Wired, Ivory (4901I)
- LEGRAND Wiremold NMW Outlet Box, 1 Gang, 0 Knockout, Plastic, White, Wall Mounting (NMW35)
- CISCO 10GBASE CU SFP Cable 3 Meter, SFPH10GBCU3M (SFP-H10GB-CU3M=)
- WILSON ELECTRONICS 75' WILSON400 Coax Cable, 952375 (952375)
- NEWHOUSE HARDWARE Coaxial Cable Coupler Pkg of 10, 10PK (COAXCOUP-10)
- TEST PRODUCTS INTL Coax Adapter WIFI Univ Kit (TPI-4024WIFI)
- REMKE Cordset, Dual Key, PVC, M/Fem, 6 Pole, 6 ft. (206K0060G)
- DOLPHIN COMPONENTS Coupler, Cable, BNC/Male, RG59, PK10 (DC-UG78-10)
- SWE-TECH 3C Plenum RG59 Siamese Coaxial + Power Cable, 20AWG Solid Copper Coax, 18/2 Stranded Copper Power, 1000ft (FWT11X3-18291NH)
- American Imaginations Coaxial Cables