Shop All Cabinet Knobs
American Imaginations
1.20" W, Cabinet Knob
Mfr # AI-376
Zoro # G0749667
product price: $106.99
/ea
Sold in multiples of 10 for $1,069.90
Free Shipping & Returns
$1,069.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Material Stainless Steel
- Style Traditional
- Color Brushed Nickel
- Height 1.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-376
- Zoro # G0749667
- UPC # 627622003761
- Country of Origin China
- Category Cabinet Knobs
Dimensions
Height | 1.2 |
Depth | 0.6 |
Width | 1.2 |
Details
Item | Cabinet Knob |
Shape | Square |
Material | Stainless Steel |
Style | Traditional |
Color | Brushed Nickel |
Weight | 5 |
Description
It features a square shape. It is constructed with stainless steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO Lock Cylinder For 8400 Lock J205 (EMC 8400-60 J205)
- PRIME-LINE Child Safe Sash Lock and Keeper, 1-3/4 in. Hole Centers, Diecast Construction Single Pack (F 2880)
- ZORO SELECT Buna-N O-Ring, 4mm Wide 135mm ID, PK2 (ZUSAH4X135)
- MTD Spring-Compression (732-3080A)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-21412)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-21399)
- AMERICAN IMAGINATIONS 1" W, Cabinet Knob (AI-22085)
- AMERICAN IMAGINATIONS 1" W, Cabinet Knob (AI-21420)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-20728)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-571)
- AMEROCK Renown 1-1/4 in 32 mm Diameter Satin Nickel Cabinet Knob (BP36793G10)
- American Imaginations Cabinet Knobs