Shop All Low Voltage Thermostats
American Imaginations
120-240V Rectangle White Single Pole Thermostat in Plastic
Mfr # AI-37318
Zoro # G910535545
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120-240V
- Mounting Type Wall Mount
- Color White
- Width 0.5 in
- Includes Single Pole Thermostat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37318
- Zoro # G910535545
- UPC # 627622373185
- Country of Origin Canada
- Category Low Voltage Thermostats
Dimensions
Width | 0.5 in |
Length (In.) | 0.5 in |
Details
Voltage | 120-240V |
Mounting Type | Wall Mount |
Color | White |
Includes | Single Pole Thermostat |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x single pole thermostat in white color. THIS LINE VOLTAGE THERMOSTAT IS PURPOSE-BUILT FOR ELECTRIC HEATING SYSTEMS, FUNCTIONING AS A SINGLE-POLE DEVICE. IT IS COMPATIBLE WITH 120-240V ELECTRIC BASEBOARD HEATING SETUPS, OFFERING VERSATILE TEMPERATURE CONTROL OPTIONS FOR THESE SYSTEMS. SINGLE POLE This single pole thermostat features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This single pole thermostat is made with plastic. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8331050025)
- RANCO Control, Pressure (O10-1402)
- BROAN Ceiling Bathroom Fan, 70 cfm cfm, 4 in Duct Dia., 120V AC, No (164)
- DAYTON Upblast Vent, 18-1/2 In, 115/208-230V (7A627)
- TRANE 7day Programmable 4H/2H Stat (TCONT302AS42DA)
- WHITE-RODGERS Classic 80 Series Thermostats, 5-1-1 Programs, 2 H 1 C, Electrical Box Mount, Hardwired, 24VAC (01F82 261S1)
- HONEYWELL Thp2400A1027W White Coverplate (THP2400A10)
- LENNOX Universal Programmable Thermostat, 7 Day Programs, 4 H 2 C, Wall Mount, 24VAC (13H14)
- NORDYNE 632493R Pressure Switch 0.60 C (632493R)
- WIEGMANN Thermostat, 2-23/64" H, 1-35/64" W, Gray (TANC14176F)
- NVENT HOFFMAN Temperature Control Switch, Gray, 15 A (ATEMNCF)
- American Imaginations Low Voltage Thermostats