Shop All Low Voltage Thermostats
American Imaginations
120-240V Rectangle White Single Pole Thermostat in Plastic
Mfr # AI-37317
Zoro # G510535563
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120-240V
- Mounting Type Wall Mount
- Color White
- Width 0.5 in
- For Use With Residential/Non-Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37317
- Zoro # G510535563
- UPC # 627622373178
- Country of Origin Canada
- Category Low Voltage Thermostats
Dimensions
Width | 0.5 in |
Length (In.) | 0.5 in |
Details
Voltage | 120-240V |
Mounting Type | Wall Mount |
Color | White |
For Use With | Residential/Non-Residential |
Includes | Single Pole Thermostat |
Description
THIS PRODUCT INCLUDES: 1x single pole thermostat in white color. THE LINE VOLT THERMOSTAT IS TAILORED FOR ELECTRIC HEAT SYSTEMS, FUNCTIONING AS A SINGLE POLE DEVICE. ITS COMPATIBLE WITH 120240V ELECTRIC BASEBOARD HEATING AND SUPPORTS A MAXIMUM LOAD OF 5280W AT 240V. SINGLE POLE This single pole thermostat features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This single pole thermostat is made with plastic. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXITROL Maxitrol 3/4" Certified Line Regulator with Imblue Technology 325-5BL-3/4, Up To 325,000 BTU (325-5BL-3/4)
- HUNTER Ceiling Fan Downrod, Steel, 24 In. L (26021)
- BROAN Grille Knob (97011918)
- RAYPAK Control Board (007157F)
- WHITE-RODGERS Blue Series 12 Touchscreen Thermostats, 7, 5-1-1 Programs, 4 H 2 C, 24VAC (1F95-1291)
- GOODMAN 20170802As Front Cover Kits (20170802AS)
- WHITE-RODGERS 1F82-261 24V Multi-Stage Heat (1F82-261)
- WHITE-RODGERS 1F89-0211 24V Multi-Stage Heat (1F89-0211)
- HONEYWELL Tp970A2038 Pneumatic Thermostat (TP970A2038)
- HONEYWELL HOME Winter Watchman Non Programmable Thermostat, 120VAC (CW200A1032/U)
- WHITE-RODGERS Thermostat, 5-2 Programs, 1 H 1 C, Battery, 24VAC (01F78 151S1)
- American Imaginations Thermostats