Shop All Low Voltage Thermostats
American Imaginations
120-240V Rectangle White Double Pole Thermostat Wall Mount
Mfr # AI-37321
Zoro # G210805188
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120-240V
- Mounting Type Wall Mount
- Color White
- Width 0.5 in
- Length (In.) 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37321
- Zoro # G210805188
- UPC # 627622373215
- Country of Origin Canada
- Category Low Voltage Thermostats
Dimensions
Width | 0.5 in |
Length (In.) | 0.5 in |
Details
Voltage | 120-240V |
Mounting Type | Wall Mount |
Color | White |
Includes | Double Pole Thermostat |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x double pole thermostat in white color. THIS THERMOSTAT IS SPECIFICALLY ENGINEERED FOR ELECTRIC HEATING APPLICATIONS, FEATURING A DOUBLE POLE CONFIGURATION THAT ENHANCES ITS CONTROL CAPABILITIES. IT IS WELL-SUITED FOR USE WITH ELECTRIC BASEBOARD HEATING SYSTEMS OPERATING AT EITHER 120V OR 240V. ITS DESIGN ENSURES PRECISE AND RELIABLE TEMPERATURE REGULATION FOR EFFICIENT HEATING PERFORMANCE IN A VARIETY OF SETTINGS. WHETHER YOU HAVE A 120V OR 240V ELECTRIC BASEBOARD HEATING SYSTEM, THIS THERMOSTAT IS A SUITABLE CHOICE FOR EFFECTIVE TEMPERATURE MANAGEMENT. DOUBLE POLE This double pole thermostat features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This double pole thermostat is made with plastic. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 3L01-130 Snap Disc Fan Or Limit (3L01-130)
- ZORO SELECT 1/4" Access Valve Extension Tube, PK6 (4PDH3)
- DAYTON Upblast Vent, 21-1/4 In, 208-230/460V (7A704)
- YELLOW JACKET Sensor, Replacement (69342)
- THERMOSOFT Aube Thermostat, Hardwired, 120/240VAC (TH115-AF-GA/U)
- HONEYWELL RESIDENTIAL 24V T10+ WT WIFI Thermostat W/Remote Sensor (THX321WFS3001W)
- WHITE-RODGERS 1F78-144 24V/Millivolt 2-Wire (1F78-144)
- IO HVAC CONTROLS Cooling Thermostat, 70 deg. (IO-CL70)
- FIELD CONTROLS 46365402 18" Replacement Lamp (46365402)
- BARNES & JONES 122A 1/2" Angle Thermostatic (122A)
- HONEYWELL T498A1778 120/208/240/277V Spst (T498A1778)
- American Imaginations Thermostats