Shop All Recessed Lighting Kits
American Imaginations
12" W, Pot Light Set
Mfr # AI-29261
Zoro # G0795919
product price: $10,645.99
/ea
Free Shipping & Returns
$10,645.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 12
- Finish Aluminum
- Height 1
- Weight 96
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-29261
- Zoro # G0795919
- UPC # 627622292615
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Depth | 12 |
Height | 1 |
Width | 12 |
Details
Finish | Aluminum |
Weight | 96 |
Voltage | 120V |
Material | Aluminum |
Color | White |
Installation Type | Semi-Recessed |
Shape | Square |
Style | Modern |
Item | Pot Light Set |
Certification | ETL-ROHS-Energy Star |
Watts | 24W |
Description
It features a square shape. This pot light set is designed to be installed as a semi-recessed pot light set. It is constructed with aluminum. This pot light set comes with a aluminum finish in White color. This modern pot light set product is ETL-ROHS-Energy Star certified.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Nuarc 40-1k replacement light bulb lamp (40-1K NUARC)
- SATCO 25 W F10 Incandescent - Amber - 1500 Hours - Candelabra Base - 120V (S3374)
- ILC Replacement for AH Lighting Par38/45/h/flood replacement light bulb lamp (PAR38/45/H/FLOOD AH LIGHTING)
- HALO Dome Lens With Reflector, 172 (172PS)
- HALO Matte White 6 in. W Plastic LED Canless Recessed Downlight 8.5 W (LT6089FS351EWHD)
- PORTOR 6in. LED DownLight, Junction Box and CCT Selector (PT-DLJ-B-6I-15W-5CCT)
- LUXRITE 4 Inch Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 10W 750LM Dimmable 16-Pack (LR23756-16PK)
- LITHONIA LIGHTING LED Downlight, 6" Size, 14 W, 120 to 277V (WF6 LED 30K40K50K MVOLT 90CRI MW M6)
- LIGHTOLIER SQ Downlight, 2700K, Wht, 0-10V, Dim, 4" (S4S827K7WZ10U)
- LUXRITE 4" Square Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 10W 700LM Dimmable 6-Pack (LR23759-6PK)
- ELCO LIGHTING 6 Compact Fluorescent Vertical Remodel IC Downlight" (EL27RHE26ICA)
- American Imaginations Recessed Lighting Kits