Shop All Recessed Lighting Kits
American Imaginations
12" W, Pot Light Set
Mfr # AI-29260
Zoro # G0792096
product price: $5,667.99
/ea
Free Shipping & Returns
$5,667.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12
- Voltage 120V
- Material Aluminum
- Weight 48
- Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-29260
- Zoro # G0792096
- UPC # 627622292608
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Width | 12 |
Height | 1 |
Depth | 12 |
Details
Voltage | 120V |
Material | Aluminum |
Weight | 48 |
Finish | Aluminum |
Color | White |
Style | Modern |
Watts | 24W |
Item | Pot Light Set |
Certification | ETL-ROHS-Energy Star |
Shape | Square |
Installation Type | Semi-Recessed |
Description
It features a square shape. This pot light set is designed to be installed as a semi-recessed pot light set. It is constructed with aluminum. This pot light set comes with a aluminum finish in White color. This modern pot light set product is ETL-ROHS-Energy Star certified.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT HOLIDAY Perfect Holiday CTR-600WW 600 LED Curtain Light; Warm White (CTR-600WW)
- NUVO Blink Pro 13W 9 in. LED Fixture - CCT Selectable - Round Shape: White Finish - 120V (62/1720)
- WESTINGHOUSE Fixture Wall Outdoor LED Motion Sensor 2-Light Security White Acrylic Lens (6364200)
- ILB GOLD Fluorescent Ballast, Replacement For Ult, B432I120Rh-A (B432I120RH-A)
- LUXRITE 4 Inch Trimless LED Recessed Plaster Downlights 5 CCT Options 2700K-5000K 15W 1000LM Dimmable 4-Pack (LR24920-4PK)
- ILC Replacement For SATCO S11827 (S11827)
- ELCO LIGHTING 6 Super Sloped Ceiling LED Baffle Inserts" (EL763CT5W)
- LUXRITE 4 Inch LED Recessed Downlights 5 CCT Selectable 2700K-5000K 15W 1100LM Dimmable Black Trim 4-Pack (LR24950 LR24956-4PK)
- SATCO 12W LED DW LP Regress Baffle DL 6 in. Rnd - Starfish IOT Tunable White and RGB 120V 90 CRI White (S11566)
- LIGHTOLIER Round Downlight, 4000K, Wht, 0-10V, Dim, 7" (S7R840K10WZ10U)
- SATCO Fixture, LED, Downlight, 33W/40W/46W, 2500L/3000L/3500L, 120-277V (S11813)
- American Imaginations Recessed Lighting Kits