Shop All Recessed Lighting Kits
American Imaginations
12" W, Pot Light Set
Mfr # AI-29259
Zoro # G0802228
product price: $2,729.99
/ea
Free Shipping & Returns
$2,729.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Aluminum
- Material Aluminum
- Height 1
- Width 12
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-29259
- Zoro # G0802228
- UPC # 627622292592
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Height | 1 |
Width | 12 |
Depth | 12 |
Details
Finish | Aluminum |
Material | Aluminum |
Color | White |
Weight | 24 |
Voltage | 120V |
Style | Modern |
Item | Pot Light Set |
Installation Type | Semi-Recessed |
Watts | 24W |
Shape | Square |
Certification | ETL-ROHS-Energy Star |
Description
It features a square shape. This pot light set is designed to be installed as a semi-recessed pot light set. It is constructed with aluminum. This pot light set comes with a aluminum finish in White color. This modern pot light set product is ETL-ROHS-Energy Star certified.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Olympus Ocs-3 replacement light bulb lamp (OCS-3 OLYMPUS)
- ILC Replacement For LIGHT BULB LAMP F40AX35 FLUORESCENT LINEAR 2PK (2PAK:WX-ET5S-3)
- PROGRESS LIGHTING Cylinder 2-Light Wall Lantern, 17 W, Black (P5675-31/30K)
- SATCO 40 W BA9 1/2 Incandescent - Transparent Amber - 1500 Hours - Candelabra Base - 120V (S3818)
- LITHONIA LIGHTING LED Recessed Downlight, 6" Size, 18.1 W (LBR6 ALO2 SWW1 AR LSS MWD MVOLT UGZ QDS)
- ELCO LIGHTING 6 Super Sloped Ceiling LED Baffle Inserts" (EL76327W)
- PORTOR 4in. LED Fire Rated Compliant Slim DownLight, CCT Selector (PT-DLS-R-FR-4I-12W-5CCT)
- LITHONIA LIGHTING Lithonia Lighting® Wafer„¢ 6" LED Canless Recessed Downlight , 2700-5000K, White (WF6-SWW5-90CRI-MW-M6)
- LUXRITE 4" LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 10W (60W Equivalent) 750LM Dimmable 6-Pack (LR23790-6PK)
- FEIT ELECTRIC Electric White 6 in. W LED Recessed Downlight 13 W (LEDR6XT/5CCT)
- WESTGATE 12in. LED 5CCT Slim Recessed Light, 120V (RSL12-MCT5)
- American Imaginations Recessed Lighting Kits