Shop All Recessed Lighting Kits
American Imaginations
12" W, Pot Light Set
Mfr # AI-29257
Zoro # G0808144
product price: $4,959.99
/ea
Free Shipping & Returns
$4,959.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 48
- Width 12
- Material Aluminum
- Color White
- Finish Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-29257
- Zoro # G0808144
- UPC # 627622292578
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Width | 12 |
Height | 1 |
Depth | 12 |
Details
Weight | 48 |
Material | Aluminum |
Color | White |
Finish | Aluminum |
Voltage | 120V |
Shape | Round |
Installation Type | Semi-Recessed |
Watts | 24W |
Certification | ETL-ROHS-Energy Star |
Item | Pot Light Set |
Style | Modern |
Description
It features a round shape. This pot light set is designed to be installed as a semi-recessed pot light set. It is constructed with aluminum. This pot light set comes with a aluminum finish in White color. This modern pot light set product is ETL-ROHS-Energy Star certified.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 2 Head LED Emergency Unit w/ Fixed Optics (500788)
- ILC Replacement for Satco S2235 replacement light bulb lamp (S2235 SATCO)
- ILC Replacement for Light Bulb / Lamp 60bt15/hal/cl Outlawed, Replaced BY replacement light bulb lamp (60BT15/HAL/CL OUTLAWED, REPLACED BY LIGHT BULB)
- ILC Replacement for Halco 107008 replacement light bulb lamp (107008 HALCO)
- LITHONIA LIGHTING Lithonia Lighting® Wafer„¢ 6" LED Canless Recessed Downlight , 2700-5000K, White (WF6-SWW5-90CRI-MW-M6)
- BULBRITE 8" Canless 3000K, 100w Equivalent, New Construction Integrated LED Recessed Lght Kit Metal JBOX, 2PK (861682)
- SATCO 12W LED Downlight, Gimbal 3.5 in, CCT Select, Round, Remote Driver, White, 840L 120V (S11624R1)
- HALO Trim Fixture Rec Slpd Bfle 6In (456W)
- SATCO 9W LED DW LP DL - 4 in. Rnd - Starfish IOT Tunable White and RGB - 120V 90 CRI White (S11560)
- ENERGETIC LIGHTING 6-inch Round Recessed Downlight, 15 Watts, EzCCT, CRI 90, Wet Location, 6PK (E3DL6B-92750)
- LUXRITE 5/6 Inch Gimbal LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 11W 1100LM Dimmable 4-Pack (LR23043-4PK)
- American Imaginations Recessed Lighting Kits