Shop All Recessed Lighting Kits
American Imaginations
12" W, Pot Light Set
Mfr # AI-29256
Zoro # G0797285
product price: $2,498.99
/ea
Free Shipping & Returns
$2,498.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 24
- Material Aluminum
- Voltage 120V
- Finish Aluminum
- Depth 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-29256
- Zoro # G0797285
- UPC # 627622292561
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Depth | 12 |
Height | 1 |
Width | 12 |
Details
Weight | 24 |
Material | Aluminum |
Voltage | 120V |
Finish | Aluminum |
Color | White |
Shape | Round |
Item | Pot Light Set |
Watts | 24W |
Certification | ETL-ROHS-Energy Star |
Installation Type | Semi-Recessed |
Style | Modern |
Description
It features a round shape. This pot light set is designed to be installed as a semi-recessed pot light set. It is constructed with aluminum. This pot light set comes with a aluminum finish in White color. This modern pot light set product is ETL-ROHS-Energy Star certified.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Pex™ 3 Trimless Smooth Reflector Trim" (EL3SFR)
- BULBRITE 11-Watt Equivalent S14 Clear Dimmable Edison LED Light Bulb Warm White, 4PK (861411)
- LUMAPRO LUMAPRO 1.5W, T3 1/4 Miniature Incandescent Bulb (1813-1PK)
- BULBRITE 35-Watt Equivalent T4 Dimmable Bi-Pin (GY6.35) LED Light Bulb Soft White Light, 2PK (861536)
- BULBRITE 3" Canless 4000K, 50w Equivalent, New Construction Integrated LED Recessed Light Kit Metal JBOX, 2PK (861674)
- NICOR LIGHTING NICOR Lighting DLG2-10-120-2K-WH 2 in. LED Gimbal Downlight in White - 2700K (DLG2-10-120-2K-WH)
- FEIT ELECTRIC White 4 in. W Aluminum LED Recessed Downlight 50 W (LEDR4XTADJ6WYCA)
- DALS 6 Inch Square LED Recessed Panel Light with Multi Trim (SPN6SQ-CC-3T)
- LUXRITE 5"/6" Square LED Recessed Can Lights 5 CCT 2700K-5000K 12.5W (90W Equivalent) 1100LM Dimmable 6-Pack (LR23788-6PK)
- DALS 4 Inch Square LED Recessed Panel Light with Multi Trim (SPN4SQ-CC-3T)
- DALS 6 Inch Round LED Recessed Panel Light with Multi Trim (SPN6-CC-3T)
- American Imaginations Recessed Lighting Kits